Shop All Automotive Wires & Cables
Buyers Products
Multi Purpose Control Cable, RO5B5X10
Mfr # RO5B5X10
Zoro # G012384218
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # RO5B5X10
- Zoro # G012384218
- UPC # 724920036511
- Country of Origin Unknown
- Category Automotive Wires & Cables
Description
The R05B Series Control Cable With 5 Inch Travel From Buyers Products Is Built To Handle Any Application. With A Spiral Wound, .312 Diameter Conduit, And A Rust-Resistant Stainless Steel Core, The Cable Is Durable And Made To Last. It Has 5 In. Of Total Travel. The Cable Is Available In Lengths Ranging From 6 Ft To 15 Ft To Fit A Variety Of Jobs. It Can Be Easily Customized By Cutting The Conduit And Core Wire To Your Desired Length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Universal Swim Platform With 3-Step Under Mount Telescoping Ladder (71211)
- BALDWIN FILTERS Air Filter, 13-11/16" H, 12-1/16" W (RS30225)
- MAIN FILTER MP FILTRI CSG150P10A Replacement/Interchange Spin-On Filter (MF0058069)
- BALDWIN FILTERS Oil Filter Element, By-Pass, 5"x4-7/32"x5" (P53)
- BUYERS PRODUCTS Oil Level Gauge With Temperature Indicator - Glass (LDR02A)
- BUYERS PRODUCTS Black Powder Coated Cable Type Truck Step - 9 x 12 x 1.38 Inch Deep (5230912)
- BUYERS PRODUCTS Black Powder Coated Cable Type Truck Step - 15 x 12 x 1.38 Inch Deep (5231512)
- REMINGTON INDUSTRIES Marine Battery Cable, 4 AWG Gauge, Tinned Copper w/ Red PVC, 60" Length, 3/8" Lugs (4-3MBCRED60)
- EAST PENN 18 ft. 2 Gauge Switch-to-Starter Battery Cable, Blue (E6B-4295)
- RAYBESTOS Chev Blazer 73-74 Control Cable, Bc92922 (BC92922)
- REMINGTON INDUSTRIES Marine Battery Cable Set, 4 AWG Gauge, Tinned Copper w/ Black & Red PVC, 12" Length, 3/8" Lugs (4-3MBCSET12)
- Buyers Products Automotive Wires & Cables