Shop All Mud Flaps & Guards
Buyers Products
Mudflap, Rubber, Extra HD, Blk, 24" x 40", PK2, 2 PK
Mfr # B40LXP
Zoro # G9109639
$68.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # B40LXP
- Zoro # G9109639
- UPC # 724920017541
- Country of Origin United States
- Category Mud Flaps & Guards
Details
Item | Mudflap,Rubber,Extra HD,Blk,24" x 40",PK2 |
Description
Mudflap,Rubber,Extra HD,Blk,24"x 40",PK2
- •Built for long road life with 3/8 in. thick rubber construction.
- •Resist cutting and tearing.
- •Repel impact from road debris.
- •Resist snow and ice buildup.
- •Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GAGE Ton Chain Block W/ 10 Foot Lift, 1/4 (AMG402)
- SHARK INDUSTRIES Ergonomic Valve Stem Removing Tool (22985)
- VELVAC 2"Female Non-Vented/Non-Locking Cap (600009)
- DONALDSON Hydraulic Filter, Cartridge, P164594 (P164594)
- BUYERS PRODUCTS Mudflap, White, Polymer, 24" x 36", PK2, 2 PK (RC36PPW)
- BUYERS PRODUCTS Mudflap, Rubber, Extra HD, Blk, 24" x 24", PK2, 2 PK (B24LXP)
- BUYERS PRODUCTS Mudflap, Red, Polymer, 24" x 30", PK2, 2 PK (RC30PPR)
- BUYERS PRODUCTS Mudflap, HD, Black, Rubber, 20x30", PK2, 2 PK (B2030LSP)
- BUYERS PRODUCTS Mudflap, Anti-Spray Rubber, 24" x 30", PK2, 2 PK (B30SRP)
- BUYERS PRODUCTS Mudflap, Black, Polymer, 24" x 24", PK2, 2 PK (RC24PPB)
- LUVERNE TRUCK EQUIPMENT 07-14 SILVERADO/SIERRA DUAL WHEEL-REAR ONLY TEXTURED RUBBER MUD GUARDS 20IN x 12IN (250744)
- Buyers Products Automotive Exterior Accessories