Shop All Mud Flaps & Guards
Buyers Products
Mud Flaps, 12 in X 24 in, Rubber, Black, 1 PR
Mfr # B2412LSP
Zoro # G4221594
product price: $27.65
/pr
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Length 12 in
- Width 24 in
- Color Black
- Includes Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # B2412LSP
- Zoro # G4221594
- UPC # 724920014557
- Country of Origin United States
- Category Mud Flaps & Guards
Dimensions
Length | 12 in |
Width | 24 in |
Details
Material | Rubber |
Color | Black |
Includes | Pair |
Item | Mud Flaps |
Thickness | 1/4 in |
Compatible Vehicle Type | Dump Trucks, Semi Trucks, Trailer Trucks, Trucks |
Vehicle Location | Back |
Mounting Style | Bolt-On |
Description
Mud Flaps, Compatible Vehicle Type Dump Trucks, Semi Trucks, Trailer Trucks, Trucks, Rubber, Vehicle Location Back, Length 12 in, Width 24 in, Thickness 1/4 in, Black, Includes Pair, Mounting Style Bolt-On, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE Oil Pan Bolts 1/4-20 Head Size 5/16 Eng Oil Pan Bol, 45655 (45655)
- JABSCO Jabsco Porta Quick Oil Changer (17800-2000)
- BETA Valve Depressors for Disc Removal (014680013)
- JOHNDOW INDUSTRIES Heavy Duty Swivel Caster, 4" (20DCE-3)
- BUYERS PRODUCTS Mud Flaps, 20 in X 24 in, Rubber, Black, 1 PR (B2420LSP)
- BUYERS PRODUCTS Full Radius Poly Fender to fit 16-1/2 Inch Dual Wheels (8590017)
- BUYERS PRODUCTS Mudflap, Multi-Material, .25x20x30", PK2, 2 PK (BSGS2030)
- BUYERS PRODUCTS Mud Flaps, 10 in X 18 in, Polymer, Black, 1 PR (B1018LSPB)
- BUYERS PRODUCTS Mudflap, HD, Black, Rubber, 20x20", PK2, 2 PK (B2020LSP)
- BUYERS PRODUCTS Heavy Duty Black Rubber Mudflaps 10x18 Inch (Teardrop Style) (B1018LSP)
- BUYERS PRODUCTS Heavy Duty Black Rubber Mudflaps 20x14 Inch (B2014LSP)
- Buyers Products Mud Flaps & Guards