Shop All Truck Boxes
Buyers Products
Mounting Kit
Mfr # 1701052
Zoro # G211998780
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes (2) Flat Washers, (2) 304-Grade Stainless Steel Bolts, (2) Aluminum J-Hook Blocks
- Material Aluminum
- Compatible Product Type Truck Boxes
- Product Type Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 1701052
- Zoro # G211998780
- UPC # 724920224970
- Country of Origin China
- Category Truck Boxes
Dimensions
Details
Color | Silver |
Includes | (2) Flat Washers, (2) 304-Grade Stainless Steel Bolts, (2) Aluminum J-Hook Blocks |
Item | Mounting Kit Crossover Boxes |
Material | Aluminum |
Compatible Product Type | Truck Boxes |
Product Type | Mounting Bracket |
Number of Pieces | 1 |
Description
Mounting Kit Crossover Boxes, Aluminum Material, Silver Color, Includes (2) Flat Washers, (2) 304-Grade Stainless Steel Bolts, (2) Aluminum J-Hook Blocks
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETROIT FLEX DEFENSE Heater Hose, 1" (5526-100X50)
- TIE DOWN MARINE A 5/8 Pal Nuts(4), #86310 (86310)
- CDI ELECTRONICS CDI Electronics 134-9021-4 Mercury/Mariner Trigger - 4 Cyl (1988-1997) (134-9021-4)
- BALDWIN FILTERS Hydraulic Filter, 1-13/16 x 7-27/32 In (PT8946-MPG)
- BUYERS PRODUCTS 18x18x60 Inch White Steel Underbody Truck Box with 2 Paddle Latches (1702215)
- BUYERS PRODUCTS 18x18x30 Inch Diamond Tread Aluminum Underbody Truck Box with 3-Pt. Latch (1735103)
- BUYERS PRODUCTS 21x13x72 Inch Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Door (1705640)
- BUYERS PRODUCTS 48x18x18 Aluminum Barn Door Underbody Truck Tool Box w/ SS Doors Double Barn Door, Cam Lock Hardware (1763103)
- BUYERS PRODUCTS 18x24x48 Inch Black Steel Underbody Truck Box (1708310)
- BUYERS PRODUCTS 18x27x71Textured Matte Black Black Diamond Tread Aluminum Crossover Truck Box - Lower Half 11x27x60 (1739420)
- UWS 36 X 20 X 17 1/4 CHEST BOX WEDGE STYLE (TBC-36-W)
- Buyers Products Truck Boxes