Shop All Tool Hanging Racks & Rails
Buyers Products
Mounting Bracket, 15 in. L, Steel, Black
Mfr # 1701000
Zoro # G1746157
original price:
$98.97
13% off
new price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Length (In.) 15 in
- Height (In.) 15 in
- Tool Storage Type Included Tool Rack/Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1701000
- Zoro # G1746157
- UPC # 724920091718
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Length (In.) | 15 in |
Height (In.) | 15 in |
Width (In.) | 14 in |
Overall Width | 14 in |
Overall Length | 14 in |
Overall Height | 15 in |
Details
Item | Mounting Bracket |
Material | Steel |
Color | Black |
Tool Storage Type Included | Tool Rack/Rail |
For Use With | 24 in and 36 in Poly Truck Boxes |
Features | Corrosion-Resistant, Pre-Drilled 7/16 in Mounting Holes |
Type | Truck Boxes |
Product Type | Mounting Bracket |
Compatible Product Type | Truck Boxes |
Description
Mounting Bracket, Truck Boxes, Length (In.) 15 in, Width (In.) 14 in, Height (In.) 15 in, Steel Material, Black Color, Corrosion-Resistant, Pre-Drilled 7/16 in Mounting Holes, For Use With 24 in and 36 in Poly Truck Boxes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Tap, 3/4-10 UNC (CCT1060-62)
- KLEIN TOOLS 3/32-In Slotted Screwdriver, 3-Inch Shank (6243)
- TEKTON 1/2 Inch Drive x 37 mm Deep 6-Point Impact Socket (SID23137)
- IRWIN Bit Drill Aircraft1/8X6 (66708)
- BUYERS PRODUCTS 24x24 Inch Welded Aluminum Truck Tool Box Brackets (1701040)
- BUYERS PRODUCTS Mounting Bracket, 14 in. L, Steel, Black (1701001)
- BUYERS PRODUCTS 18x18 Inch Welded Aluminum Truck Tool Box Brackets (1701030)
- CRESCENT 1/2" Drive 17-1/2" Yellow Socket Rail includes 14 Clips (CSR2)
- ZORO SELECT Magnetic Tool Holder, 20 lb per In, 24x1x1 (AMC24PR)
- MECHANICS TIME SAVERS Bag Of Locking Posts 25Pk, 1/4" (MTSLAS25LP25)
- TOOLFLEX Yellow Hooks for 21.5" or 37", PK3 (P01H-7)
- Buyers Products Tool Hanging Racks & Rails