Shop All Traffic Barricades
Buyers Products
Metal, 11" H, 19" L, 13" W
Mfr # TCH12V
Zoro # G506005179
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Height 11"
- Length 19"
- Width 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # TCH12V
- Zoro # G506005179
- UPC # 724920088220
- Country of Origin India
- Category Traffic Barricades
Dimensions
Height | 11" |
Length | 19" |
Width | 13" |
Details
Material | Metal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, L, 50 PK, Blue (6603-20-L)
- SAFETYPOSTER.COM Safety Poster, Carry It Low And Keep, ENG (P0612)
- RADIANS Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, XL, (RWG10XL)
- 3M HARD HAT PINLOCK YELLOW (CHHYH1-V-12-DC)
- BUYERS PRODUCTS Traffic Cone Holder Vertical Mount (TCH10V)
- ACTIVE ATHLETE 9 in. Height Plastic Cone; Blue (AC1004320)
- BANNER STAKES PLUS Barricade, Red, High Voltage Keep Out (PL4013)
- AERVOE 18" Collapsible Safety Cone (1190)
- PLASTICS R UNIQUE Speed Bump, Plastic, Cncrt/Asphlt, 2X10X120 (210120SBY-LAGS)
- ELECTRIDUCT ED 7" Yellow Plastic Sport Traffic Cones (TC-ED-7-10PK-YL)
- ANGRY BULL BARRICADES Steel Barricade, Zinc coated pre-galvanized steel, 44 in. H, 8.5 ft. L, 26 in. W, Silver (AC-LX85-FL-ZC)
- Buyers Products Traffic Safety