Shop All Truck Bed Covers
Buyers Products
Mesh Tarp/Hardware Kit, 7 x 15 Ft.
Mfr # DTR7015
Zoro # G7208275
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Dumps & Trailers up to 102 in Wide
- Type Dump Tarp System
- Color Black
- Length (In.) 15 ft
- Length 15 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # DTR7015
- Zoro # G7208275
- UPC # 724920085410
- Country of Origin United States
- Category Truck Bed Covers
Dimensions
Length (In.) | 15 ft |
Length | 15 ft. |
Finished Width | 7 ft |
Finished Length | 15 ft |
Details
For Use With | Dumps & Trailers up to 102 in Wide |
Type | Dump Tarp System |
Color | Black |
Item | Mesh Tarp/Hardware Kit |
Sub-Category | Tarp |
Material | Extruded Aluminum Crossbar |
Includes | 12 oz Mesh Tarp, 20 ft Pull Rope, Hardware Kit, Standard DTR Roller Kit |
Seam Type | Double-Stitched |
Tarp Material | PVC-Coated Vinyl Mesh |
UV Resistant | Yes |
Wind Deflector Included | No |
Mounting Hardware Included | Yes |
Grommet Material | Brass |
System Type | Manual Dump Truck and Trailer |
Tarp Finish/Coating | PVC-Coated Vinyl Mesh |
Description
Mesh Tarp/Hardware Kit, System Type Manual Dump Truck and Trailer, Wind Deflector Included No, Color Black, Finished Length 15 ft, Finished Width 7 ft, Grommet Material Brass, Includes 12 oz Mesh Tarp, 20 ft Pull Rope, Hardware Kit, Standard DTR Roller Kit, Mounting Hardware Included Yes, Tarp Finish/Coating PVC-Coated Vinyl Mesh, Tarp Material PVC-Coated Vinyl Mesh, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER HASTINGS HF904 Replacement/Interchange Spin-On Filter (MF0058069)
- WEATHER GUARD REDZONE 5 GALLON BUCKET HOLDER (2916645)
- ECCO Camera Cable, 20m 4-Pin (ECTC20-4)
- AP EXHAUST Muffler-Msl Maximum, 700483 (700483)
- BUYERS PRODUCTS 30° Aluminum Tarp Joint (3011868)
- BUYERS PRODUCTS Manual Air Valve, Black, Steel (BAV020)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 7 x 24 Foot (3013395)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 5-1/3 x 9-1/2 Foot (3014677)
- BUYERS PRODUCTS Forged Rod End for Tailgate Latch (B27028LMZ)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 8 x 18 Foot (3022117)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 5-1/2 x 14 Foot (3011350)
- Buyers Products Truck Bed & Tailgate Accessories