Shop All Eye Bolts
Buyers Products
Machinery Eye Bolt With Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel, Plain
Mfr # B56729
Zoro # G3765373
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 7/8"-9
- Shank Length 2-1/4 in
- Eye Inside Diameter 1-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # B56729
- Zoro # G3765373
- UPC # 724920018395
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | 7/8"-9 |
Shank Length | 2-1/4 in |
Eye Inside Diameter | 1-11/16 in |
Overall Length | 7/8 in |
Screw Size | 7/8 in |
Thread Size | 7/8"-9 |
Eye Outside Diameter | 3 1/4 in |
Fastener Length | 7/8 in |
Fastener Length | 7/8 in |
Shank Diameter | 7/8 in |
Eye Outside Dia. | 3 1/4 in |
Dia./Thread Size | 7/8"-9 |
Eye Inside Dia. | 1 11/16 in |
Description
Eye Bolt,Steel,Inch,7/8"-9 Thread Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51050.040.0025)
- ZORO SELECT #8-32 x 3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.016.0075)
- MIDWEST FASTENER 1/4"-20 Flange Bolt, Chrome Plated Steel, 1 in L, 10 PK (75104)
- MIDWEST FASTENER L-Hook, 1/2"-13, 10" L, Steel Hot Dipped Galvanized, 25 PK (09405)
- BUYERS PRODUCTS Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain (B56725)
- BUYERS PRODUCTS Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (B56728)
- MIDWEST FASTENER Eye Bolt 1/2"-13, Steel, Hot Dipped Galvanized (54582)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (K2007-SS)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-256)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Steel, Zinc Plated, 10 PK (51715)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 1-1/2 in Shank, 1-1/2 in ID, Steel, Plain (K2028-A)
- Buyers Products Eye Bolts