Shop All Lynch Pins
Buyers Products
Lynch Pins, Steel, Grade 8 B633-13, PK20
Mfr # 6601520
Zoro # G510877250
Sold in multiples of 20 for $203.80
$203.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 1 1/2 in
- Material Steel
- Includes Ring
- Finish Zinc Plated
- Product Type Lynch Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 6601520
- Zoro # G510877250
- UPC # 724920245036
- Country of Origin India
- Category Lynch Pins
Dimensions
Usable Length | 1 1/2 in |
Shank Diameter | 7/16 in |
Inside Diameter | 7/16 in |
Shank Length | 1 31/32 in |
Details
Item | Lynch Pins |
Material | Steel |
Includes | Ring |
Finish | Zinc Plated |
Product Type | Lynch Pin |
System of Measurement | Inch |
Pin Type | Without Chain |
Material Grade/Class | Grade 8 B633-13 |
Description
Lynch Pins, Shank Length 1 31/32 in, Shank Diameter 7/16 in, Inside Diameter 7/16 in, Product Type Lynch Pin, Pin Type Without Chain, Material Steel, Material Grade/Class Grade 8 B633-13, Finish Zinc Plated, Usable Length 1 1/2 in, System of Measurement Inch, Includes Ring, Pack Size Small Pack, Properties Corrosion Resistant, Package Quantity 20
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Meter Offset Socket x Thread, 423 in L, PVC, Black (E995GR)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x6, PK5 (U01080.062.0600)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 10" L, Stainless Steel Stainless Steel, 10 PK (07349-PWR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB12R8)
- BUYERS PRODUCTS Lynch Pins, Steel, Grade 8 B633-13, PK20 (6600320)
- BUYERS PRODUCTS Yellow Zinc Plated Linch Pin - 1/4 Diameter x 1-3/4 Inch Long with Ring (66000)
- BUYERS PRODUCTS Lynch Pins, Steel, Grade 8 B633-13, PK20 (6600020)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 1/4 in Dia., PK5 (WWG-LPCZ-250-1250)
- MIDWEST FASTENER 3/8" x 2" Tube Linch Pins 3PK (36703)
- HERITAGE Lynch Pin, 5/16"x2-1/16", Zinc Yellow (LP-312-2062)
- ITW SHAKEPROOF Lynch Pin 716 x 112 HD CS ZC (LPZ-437-1500A-H/B)
- Buyers Products Lynch Pins