Shop All Lynch Pins
Buyers Products
Lynch Pins, Steel, Grade 8 B633-13, PK20
Mfr # 6600320
Zoro # G310877245
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 1 3/32 in
- Material Steel
- Includes Ring
- Finish Zinc Plated
- Inside Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 6600320
- Zoro # G310877245
- UPC # 724920244879
- Country of Origin India
- Category Lynch Pins
Dimensions
Usable Length | 1 3/32 in |
Inside Diameter | 3/16 in |
Shank Diameter | 3/16 in |
Shank Length | 1 3/8 in |
Details
Material | Steel |
Item | Lynch Pins |
Includes | Ring |
Finish | Zinc Plated |
Pin Type | Without Chain |
Product Type | Lynch Pin |
Material Grade/Class | Grade 8 B633-13 |
System of Measurement | Inch |
Description
Lynch Pins, Shank Length 1 3/8 in, Shank Diameter 3/16 in, Inside Diameter 3/16 in, Product Type Lynch Pin, Pin Type Without Chain, Material Steel, Material Grade/Class Grade 8 B633-13, Finish Zinc Plated, Usable Length 1 3/32 in, System of Measurement Inch, Includes Ring, Pack Size Small Pack, Properties Corrosion Resistant, Package Quantity 20
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 1450 PK (B55530.037.0125)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 4 PK (71224)
- ZORO SELECT U-Drive Screw, #2 Thread Size, Zinc Plated Steel, 8/125 Head Ht, 1/8 in Lg, 100 PK (DS-0202-100)
- ZORO SELECT Arch Barrel, 3/8"-16, 1 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z1634)
- BUYERS PRODUCTS Lynch Pins, Steel, Grade 8 B633-13, PK20 (6600020)
- BUYERS PRODUCTS Yellow Zinc Plated Linch Pin - 1/4 Diameter x 1-3/4 Inch Long with Ring (66000)
- MIDWEST FASTENER 5/16" x 1-3/4" Zinc Plated Steel Linch Pins 5PK (68363)
- MIDWEST FASTENER 11/32" Spring Linch Pins 3PK (36705)
- SUNBELT Linch Pin 2" x2" x0.5" (A-B1SB7181)
- MIDWEST FASTENER 3/8" x 1-3/8" Round Wire Lock Pins 4PK (36443)
- MIDWEST FASTENER 1/4" x 1-3/4" Square Wire Lock Pins 6PK (36481)
- Buyers Products Lynch Pins