Shop All Lynch Pins
Buyers Products
Lynch Pins, Steel, Grade 8 B633-13, PK20
Mfr # 6600020
Zoro # G510877267
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 1 33/64 in
- Finish Zinc Plated
- Material Steel
- Includes Ring
- Inside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 6600020
- Zoro # G510877267
- UPC # 724920245029
- Country of Origin United States
- Category Lynch Pins
Dimensions
Usable Length | 1 33/64 in |
Inside Diameter | 1/4 in |
Shank Diameter | 1/4 in |
Shank Length | 1 3/4 in |
Details
Finish | Zinc Plated |
Item | Lynch Pins |
Material | Steel |
Includes | Ring |
Product Type | Lynch Pin |
Pin Type | Without Chain |
Material Grade/Class | Grade 8 B633-13 |
System of Measurement | Inch |
Description
Lynch Pins, Shank Length 1 3/4 in, Shank Diameter 1/4 in, Inside Diameter 1/4 in, Product Type Lynch Pin, Pin Type Without Chain, Material Steel, Material Grade/Class Grade 8 B633-13, Finish Zinc Plated, Usable Length 1 33/64 in, System of Measurement Inch, Includes Ring, Pack Size Small Pack, Properties Corrosion Resistant, Package Quantity 20
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39797.050.0350)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.375 in L, Aluminum Body, 250 PK (42A0506-EA-250)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.328 in L, Steel Body, 1000 PK (SD43BS)
- BURNDY Flat Washer, Fits Bolt Size 1/2" , Silicon Bronze Bronze Finish (50FWBOX)
- BUYERS PRODUCTS Yellow Zinc Plated Linch Pin - 1/4 Diameter x 1-3/4 Inch Long with Ring (66000)
- BUYERS PRODUCTS Lynch Pins, Steel, Grade 8 B633-13, PK20 (6600320)
- MIDWEST FASTENER 5/16" x 2-3/4" Zinc Plated Steel Square Wire Lock Pins 10PK (53200)
- MIDWEST FASTENER 1/4" x 1-3/4" Linch Pins 8PK (930064)
- MIDWEST FASTENER 5/16" x 1-3/4" Round Wire Lock Pins 5PK (36425)
- X1 TOOLS 3/16 in. dia. x 1-7/16 in. L Snapper Pin / Lynch Pin 2 Pins by X1 Tools (X1E-CON-SNA-PIN-1010x2)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 3/16 in Dia., PK5 (WWG-LPCZ-187-1250)
- Buyers Products Lynch Pins