Shop All Lynch Pins
Buyers Products
Lynch Pins, Steel, Grade 8 B633-13, PK10
Mfr # 6601010
Zoro # G410877237
product price: $4.39
/pk 10, $0.44/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 1 1/2 in
- Finish Zinc Plated
- Includes Ring
- Material Steel
- Shank Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 6601010
- Zoro # G410877237
- UPC # 724920245098
- Country of Origin United States
- Category Lynch Pins
Dimensions
Usable Length | 1 1/2 in |
Shank Length | 1 3/4 in |
Inside Diameter | 7/16 in |
Shank Diameter | 7/16 in |
Details
Finish | Zinc Plated |
Item | Lynch Pins |
Includes | Ring |
Material | Steel |
Material Grade/Class | Grade 8 B633-13 |
Product Type | Lynch Pin |
Pin Type | Without Chain |
System of Measurement | Inch |
Description
Lynch Pins, Shank Length 1 3/4 in, Shank Diameter 7/16 in, Inside Diameter 7/16 in, Product Type Lynch Pin, Pin Type Without Chain, Material Steel, Material Grade/Class Grade 8 B633-13, Finish Zinc Plated, Usable Length 1 1/2 in, System of Measurement Inch, Includes Ring, Pack Size Small Pack, Properties Corrosion Resistant, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.031.0150)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (54267)
- ZORO SELECT Socket Set Screw, Oval, 3/8-16x3/8, PK100 (U07845.037.0037)
- ZORO SELECT Sheet Metal Screw, #8 x 11/16 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (1624PK)
- BUYERS PRODUCTS Lynch Pins, Steel, Grade 8 B633-13, PK20 (6600020)
- BUYERS PRODUCTS Yellow Zinc Plated Linch Pin - 1/4 Diameter x 1-3/4 Inch Long with Ring (66000)
- BUYERS PRODUCTS Lynch Pins, Steel, Grade 8 B633-13, PK20 (6600320)
- X1 TOOLS 1/4 in. dia. x 1-3/4 in. L Snapper Pin / Lynch Pin 48 Pins by X1 Tools (X1E-CON-SNA-PIN-1020x48)
- G.L. HUYETT Lynch Pin 3/16 x 1-1/4 Zinc Ye (LP-187-1250)
- ITW SHAKEPROOF Lynch Pin 14 x 114 CS ZC (LPZ-250-1250/B)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 1/4 in Dia., PK5 (WWG-LPCZ-250-1250)
- Buyers Products Lynch Pins