Shop All Lynch Pins
Buyers Products
Lynch Pins, Steel, Grade 8 B633-13, PK10
Mfr # 6600610
Zoro # G710877272
product price: $2.59
/pk 10, $0.26/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 1 1/2 in
- Finish Zinc Plated
- Material Steel
- Includes Ring
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 6600610
- Zoro # G710877272
- UPC # 724920245043
- Country of Origin India
- Category Lynch Pins
Dimensions
Usable Length | 1 1/2 in |
Shank Length | 1 3/4 in |
Inside Diameter | 5/16 in |
Shank Diameter | 5/16 in |
Details
Item | Lynch Pins |
Finish | Zinc Plated |
Material | Steel |
Includes | Ring |
System of Measurement | Inch |
Product Type | Lynch Pin |
Material Grade/Class | Grade 8 B633-13 |
Pin Type | Without Chain |
Description
Lynch Pins, Shank Length 1 3/4 in, Shank Diameter 5/16 in, Inside Diameter 5/16 in, Product Type Lynch Pin, Pin Type Without Chain, Material Steel, Material Grade/Class Grade 8 B633-13, Finish Zinc Plated, Usable Length 1 1/2 in, System of Measurement Inch, Includes Ring, Pack Size Small Pack, Properties Corrosion Resistant, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 15 PK (69925)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 50 PK (50523)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L, 25 PK (M04104.120.0080)
- ZORO SELECT Arch Barrel, #12-24, 1 3/16 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain (Z5128)
- BUYERS PRODUCTS Yellow Zinc Plated Linch Pin - 1/4 Diameter x 1-3/4 Inch Long with Ring (66000)
- BUYERS PRODUCTS Lynch Pins, Steel, Grade 8 B633-13, PK20 (6600320)
- BUYERS PRODUCTS Lynch Pins, Steel, Grade 8 B633-13, PK20 (6600020)
- X1 TOOLS 1/4 in. dia. x 1-3/4 in. L Snapper Pin / Lynch Pin 48 Pins by X1 Tools (X1E-CON-SNA-PIN-1020x48)
- MIDWEST FASTENER 3/8" x 2-1/2" Round Wire Lock Pins 3PK (36464)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 3/16 in Dia., PK10 (WWG-LPZ-187-1250)
- HERITAGE Lynch Pin, 7/16"x2-1/4", Zinc Yellow (LP-437-2250)
- Buyers Products Lynch Pins