Shop All Lynch Pins
Buyers Products
Lynch Pin, Without Chain, 1/4 in Pin Dia, 1-3/4 in Shank Lg, Steel, Zinc Plated Finish
Mfr # 66000
Zoro # G3765419
product price: $0.38
/ea
$0.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Chain Type Without Chain
- Basic Material Steel
- Material Grade C1010 and C1020
- Fastener Finish Zinc Plated
- Pin Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 66000
- Zoro # G3765419
- UPC # 724920065061
- Country of Origin United States
- Category Lynch Pins
Dimensions
Pin Dia. | 1/4 in |
Fastener Length | 1 3/4 in |
Usable Length | 1-1/2 in |
Inside Diameter | 1 1/2 in |
Shank Length | 1 3/4 in |
Shank Diameter | 1/4 in |
Details
Pin Item | Lynch Pin |
Pin Chain Type | Without Chain |
Basic Material | Steel |
Material Grade | C1010 and C1020 |
Fastener Finish | Zinc Plated |
Item | Lynch Pin |
Finish | Zinc Plated |
Material | Steel |
Pin Type | Without Chain |
Material Grade/Class | Grade 1010/Grade 1020 |
System of Measurement | Inch |
Manufacturer Location | Globally Sourced |
Product Type | Lynch Pin |
Description
Lynch Pin,1/4in dia,1 1/2in L,w/o Chain, Shank Length 1 3/4 in, Shank Diameter 1/4 in, Inside Diameter 1 1/2 in, Product Type Lynch Pin, Pin Type Without Chain, Material Steel, Material Grade/Class Grade 1010/Grade 1020, Finish Zinc Plated, Usable Length 1 1/2 in, System of Measurement Inch, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK (161642-100)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 5 in L, Flat Head, Alloy Steel, Plain, 65 PK (4RWF9)
- ZORO SELECT FastMount Wall Anchor Kit, 1-5/8" L, Stainless Steel, 10 lbs Tension Strength (ZA0527-KIT)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel Zinc Plated, 1/2" Hex W (FC4685-2520-S-12)
- BUYERS PRODUCTS Lynch Pins, Steel, Grade 8 B633-13, PK20 (6600020)
- BUYERS PRODUCTS Lynch Pins, Steel, Grade 8 B633-13, PK20 (6600320)
- X1 TOOLS 7/16 in. dia. x 1-3/4 in. L Snapper Pin / Lynch Pin 30 Pins by X1 Tools (X1E-CON-SNA-PIN-1040x30)
- MIDWEST FASTENER 5/16" x 2-3/4" Zinc Plated Steel Square Wire Lock Pins 4PK (67104)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 5/16 in Dia., PK10 (WWG-LPZ-312-1250)
- MIDWEST FASTENER 1/4" x 2-1/4" Square Wire Lock Pins 5PK (36482)
- MIDWEST FASTENER 5/16" x 2-3/4" Zinc Plated Steel Square Wire Lock Pins 10PK (53200)
- Buyers Products Lynch Pins