Shop All Interior Organizers
Buyers Products
Low Profile 6 Inch by 2 Inch LED Beacon with Blunt Cut Leads
Mfr # SL551ALP
Zoro # G6075382
$57.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Led
- Housing Material Polycarbonate
- Rating IP56; 1.0A @ 12V
- Voltage 12 to 24VDC
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # SL551ALP
- Zoro # G6075382
- UPC # 724920159487
- Country of Origin Taiwan, Province of China
- Category Interior Organizers
Details
Lamp Type | Led |
Housing Material | Polycarbonate |
Item | Low Profile Beacon,Amber,12 LED |
Rating | IP56; 1.0A @ 12V |
Voltage | 12 to 24VDC |
Color | Amber |
Includes | Grommet/Base |
Mounting | 3-Point Permanent Die-Cast |
Application | Snow Plow Drivers; Work Trucks; Construction; Landscapers |
Material | polycarbonate |
Power Source | Blunt Cut Plug In |
Operating Temp. | -22 Degrees to 122 Degrees F |
Description
Low Profile Beacon,Amber,12 LED
- •Rated SAE J845 Class 1.
- •3 Flash Patterns for variable warning signals
- •Rated IP56 for dust and water resistance.
- •Available with an auxiliary plug or 13 in. wires with blunt cut ends.
- •Backed with a 5 year warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Timing Cover Set, Tcs45060 (TCS45060)
- DONALDSON Air Filter, Primary Powercore Donaldson Blue, DBA5292 (DBA5292)
- WIX FILTERS Air Filter, 46518 (46518)
- BALDWIN FILTERS Air Filter, Radial Seal Inner Air Element (RS30234)
- BUYERS PRODUCTS Class 1 5 Inch Wide Amber LED Beacon (SL502A)
- BUYERS PRODUCTS Optional L-Bracket Riser Mounts for use with LED Directional/Warning Light Bar (8894050)
- BUYERS PRODUCTS Panel Mount Momentary Push Button Switch (BSW90030)
- BUYERS PRODUCTS 107 Decibel Self-Grounding Back Up Alarm (BA107)
- BUYERS PRODUCTS Dump Body-Up Indicator 15 Amp (B95)
- BUYERS PRODUCTS 12 Volt Toggle Switch With 2 Blade Terminals and Recessed Panel Mount (SW911)
- DU-HA TruckCab InteriorUnderseatStorage, Organizer, Gun Case–Dodge/RAM, 30100 (30100)
- Buyers Products Interior Organizers