Shop All Pintle Hooks & Mounts
Buyers Products
Long-Body Pintle Hook, Receiver-Mount
Mfr # RM5P
Zoro # G4126884
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Finish Powder Coated
- Type (Class) Receiver-Mount
- Type Pintle Hook Mount
- Features Integral Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # RM5P
- Zoro # G4126884
- UPC # 724920064965
- Country of Origin United States
- Category Pintle Hooks & Mounts
Dimensions
Size (In.) | 2" x 2" |
Shank Size (In.) | 2 in x 2 in |
Overall Length | 15 3/8 in |
Mounting Hole Diameter | 11/16 in |
Shank Diameter | 2 in x 2 in |
Details
Color | Black |
Finish | Powder Coated |
Type (Class) | Receiver-Mount |
Type | Pintle Hook Mount |
Features | Integral Shank |
Standards | SAE J-849 |
For Use With | 2 in Square Receiver Opening |
Capacity GVW (Lb.) | 10,000 |
Item | Pintle Hook |
Includes | Receiving Mount Pintle Hook |
Material | Steel |
Weight | 15.69 lb |
Gross Towing Weight Capacity | 2,000 lb |
Gross Vehicle Weight Capacity | 10,000 lb |
Resistance Properties | Corrosion-Resistant |
Gross Trailer Weight Capacity | 10,000 lb |
Number of Balls Included | 0 |
Tongue Weight | 2,000 lb |
Mount Type | Receiver Mount |
Description
Pintle Hook Mount,Steel,15.35 in
- •Quick to install and remove, with an integral shank to fit 2 in. receiver tubes.
- •Durable and corrosion-resistant powder coating.
- •Compatible with a wide range of towing accessories from Buyers Products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 13 LB Utility Anchor Kit (41622)
- ECCO Back Up Alarm, Black, 2-13/16" H (580)
- C.E. SMITH Panel Bracket, 8 in., UPC Label (10303G40)
- MILTON Inflator Gauge, Digitl, Straight Dual Chck (S-577D)
- BUYERS PRODUCTS Pintle Hook, w/Mounting Kit, 20 Ton (10042)
- BUYERS PRODUCTS 30 Ton Heavy-Duty Swivel Type Pintle Hook (BP760A)
- BUYERS PRODUCTS Pintle Hook, 45 Ton (PH45)
- BUYERS PRODUCTS Triple Ball Mount, with Pintle Hook (1802279)
- BUYERS PRODUCTS 25 Ton Swivel Type Pintle Hook with T-bracket - Compares to Wallace # 2046103 (BP225)
- BUYERS PRODUCTS 20 Ton Pintle Hook (PH20)
- REESE PINTLE BALL&HOOK 16000LB (74116)
- Buyers Products Trailer & Towing Hitches