Shop All Trailer & Towing Accessories
Buyers Products
Mini Stainless Steel Tear-Drop Locking Paddle Latch
Mfr # 8000SSL
Zoro # G9112183
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cylinder with (2) Keys
- Width 3-1/4"
- Type Mini Size Tear Drop Style Locking Latch
- Color Silver
- For Use With Toolboxes, Truck Boxes, Storage Boxes, Tack Boxes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 8000SSL
- Zoro # G9112183
- UPC # 724920067041
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Width | 3-1/4" |
Details
Includes | Cylinder with (2) Keys |
Type | Mini Size Tear Drop Style Locking Latch |
Color | Silver |
For Use With | Toolboxes, Truck Boxes, Storage Boxes, Tack Boxes |
Material | Stainless Steel |
Features | Rotary Paddle Latch Style; Corrosion-Resistant |
Item | Locking Latch |
Sub-Category | Lock |
Description
Locking Latch,Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TH MARINE Large Wht Cup Holder, #LCH-1W-DP (LCH-1W-DP)
- BUYERS PRODUCTS Ultra High Density Poly Outrigger Pad with Recessed Radius - 30 x 30 x 2 Inch (OP303024)
- DORMAN ABS Wheel Speed Sensor - Rear Center, 970-012 (970-012)
- VALVOLINE 4-Stroke Motorcycl Motor Oil, 32 Oz, 10W-40 (798151)
- BUYERS PRODUCTS 7-Way Round to 7-Way Flat Trailer Connector Adapter - Prewired 3 Inch Connection (TC1077P)
- BUYERS PRODUCTS Plain Forged Steel Weld-On Grab Handle - 1/2 Diameter x 13.25 Inch Long (B2399W)
- BUYERS PRODUCTS 8 Foot DumperDogg® Polymer Dump Insert (5532000)
- BUYERS PRODUCTS Stake Pocket Spare Tire Carrier (5201012)
- BUYERS PRODUCTS Liner Slat 6.5 x 120 Inch (LS1665120)
- BUYERS PRODUCTS Plain Corner Security Latch Set (B2589B)
- OTC Mirror And Magnet Set (4650)
- Buyers Products Trailer & Towing Accessories