Shop All Trailer & Towing Accessories
Buyers Products
Liner Slat 6.5 x 90 Inch
Mfr # LS166590
Zoro # G9112752
original price:
$56.89
5% off
new price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 90"
- Application Any Stake Body Vehicle
- Material Carbon Steel
- Width 6-1/2"
- Type Liner Slat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # LS166590
- Zoro # G9112752
- UPC # 724920063814
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 90" |
Width | 6-1/2" |
Details
Application | Any Stake Body Vehicle |
Material | Carbon Steel |
Item | Liner Slat,6.5" x 90" |
Type | Liner Slat |
For Use With | All Stake Body Trucks |
Description
Liner Slat,6.5" x 90
- •Slats are made from durable 16 gauge steel.
- •Long edges are rolled over, and corners are rounded for easier installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELPHI Crankshaft Position Sensor, Ss11397 (SS11397)
- AUTOTEXT HEAVY DUTY Narrow Saddle Wiper, 22" (72-22)
- LUMILEDS Ultinon Essential LED Fog Ps24W (LED-FOG PS24W)
- GUMOUT Carburetor Cleaner, Aerosol Can, 16 oz, Solvent, Liquid (800002230)
- BUYERS PRODUCTS Liner Slat 6.5 x 53.25 Inch (LS166554)
- BUYERS PRODUCTS Heavy Duty Straight Tongue Cast Coupler with 2-5/16 Inch Cast and 3 Inch Channel (0091562)
- BUYERS PRODUCTS Die-Cast Flush-Mount Compression Latch with lock cylinder, key set, and gasket (LL9000)
- BUYERS PRODUCTS 42 Degree Stainless Steel Fuel Fill Dish - 6.25 Inch Diameter (FFD625SS)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 1-1/8 Diameter x 6-1/4 Inch Usable Length (66130)
- BUYERS PRODUCTS Fifth Wheel Lube Disk Steel Retention Clip Only (FWRC)
- MASTER LOCK Lock, Trailer (387)
- Buyers Products Trailer & Towing Accessories