Shop All Trailer & Towing Accessories
Buyers Products
Liner Slat 6.5 x 144 Inch
Mfr # LS1665144
Zoro # G9112813
product price: $118.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$118.99
Free 30-Day Returns
Key Features
- Width 6-1/2"
- Type Liner Slat
- For Use With All Stake Body Trucks
- Application Any Stake Body Vehicle
- Length 144"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # LS1665144
- Zoro # G9112813
- UPC # 724920061803
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 6-1/2" |
Length | 144" |
Details
Type | Liner Slat |
For Use With | All Stake Body Trucks |
Item | Liner Slat,6.5" x 144" |
Application | Any Stake Body Vehicle |
Material | Carbon Steel |
Description
Liner Slat,6.5 In. x 144 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Magnetic Actuator, 2.04in H x 1.03in W (RS2-A)
- MFM BUILDING PRODUCT Shingle Starter (47733)
- DAYCO Utility Belt V-Belt, Ax74 (AX74)
- MAG-MATE Can Cup Bottle Holder, Magnetic (CCH01)
- BUYERS PRODUCTS Stainless Steel Rotary Single Point Paddle Latch - 1/4 Inch Striker (L3890RLS)
- BUYERS PRODUCTS Camlock / Twist Lock Plunger Pin with 1.000 Inch Diameter Pin (TLP100)
- BUYERS PRODUCTS Small Rubber Clamps - Holds Objects 1 to 2-1/4 Inch Diameter (RC10S)
- BUYERS PRODUCTS Straight Tongue Coupler - 1-7/8 Inch Ball, 3 Inch Channel, 200 Pound Tongue Weight, Primed Steel (0091055)
- BUYERS PRODUCTS Aluminum Wind Deflector - Full Top (3026462)
- BUYERS PRODUCTS Hitch Pin, 5/8 In x 4 In (66107)
- CURT Raw Steel Receiver Tubing, 10" (49510)
- Buyers Products Trailer & Towing Accessories