Shop All Automotive Warning & Marker Lights
Buyers Products
LED Strobe Light, Green, Vertical Mount
Mfr # 8891919
Zoro # G6074953
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24VDC
- Color Green
- Housing Material Aluminum
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 8891919
- Zoro # G6074953
- UPC # 724920160711
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Details
Item | LED Strobe Light,Green,Vertical Mount |
Lamp Type | Led |
Voltage | 12 to 24VDC |
Color | Green |
Housing Material | Aluminum |
Mounting | Surface |
Rating | IP67; 1.0A @ 12V |
Description
LED Strobe Light,Green,Vertical Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Elmo 912 Film Editor replacement light bulb lamp (912 FILM EDITOR ELMO)
- WHITECAP IND BOAT DRAIN PLUG Bailer; 1 Inch Diameter; Aluminum; With 8 Inch Chain (S-0206C)
- GEMPLERS Windshield Deicer Aerosol (8209)
- GATES Premium OE Micro-V Belt-Alternator, Water Pump & Power Steering, K060612 (K060612)
- BUYERS PRODUCTS 5.1 Inch by 3.8 Inch Incandescent Beacon Strobe Light (SL500A)
- BUYERS PRODUCTS Strobe Light, LED, 12 to 24VDC, Aluminum (8891902)
- BUYERS PRODUCTS Ultra Thin Wide Angle 5 Inch Amber LED Strobe Light (8890300)
- BUYERS PRODUCTS 6 Inch Amber Oval Recessed Strobe Light With 24 LED (SL65AO)
- BUYERS PRODUCTS 15 Inch Octagonal LED Mini Light Bar - Amber/Clear (8891062)
- BUYERS PRODUCTS Ultra Bright Narrow Profile Blue/Red LED Strobe Light (8892805)
- GROTE Marker Lamp, Round, LED, Yellow (G1003)
- Buyers Products Automotive Warning & Marker Lights