Shop All Automotive Warning & Marker Lights
Buyers Products
LED Strobe Light, Green, 4-3/8"
Mfr # 8891909
Zoro # G6074831
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type Led
- Rating IP67; 1.0A @ 12V
- Voltage 12 to 24VDC
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 8891909
- Zoro # G6074831
- UPC # 724920160704
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Details
Color | Green |
Lamp Type | Led |
Item | LED Strobe Light,Green,4-3/8" |
Rating | IP67; 1.0A @ 12V |
Voltage | 12 to 24VDC |
Housing Material | Aluminum |
Mounting | Surface |
Description
LED Strobe Light,Green,4-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED CRIMPER TERMINAL 3-POINT COPPER (EZB7946)
- STABILUS Gas Spring Hood, 5B-9842NC (5B-9842NC)
- MAG 1 Automatic Transmission Fluid, 1 Qt. (MAG00909)
- NOCO Eyelet Terminal Connector, 7.2A, 12VDC (GC002)
- BUYERS PRODUCTS 2.5 Inch Amber Round Marker/Clearance Light With 7 LED (5622527)
- BUYERS PRODUCTS 6 Inch by 5 Inch Incandescent Beacon Strobe Light (SL650A)
- BUYERS PRODUCTS LIGHT, 6.5INOVAL, STOP/TURN/TAIL, 10LED, (5626550)
- BUYERS PRODUCTS 36.5 Inch LED Traffic Advisor and Strobe (8894037)
- BUYERS PRODUCTS 15 Inch Octagonal LED Mini Light Bar - Amber/Clear (8891062)
- BUYERS PRODUCTS 5 Inch Clear LED Mini Strobe Light (8891131)
- BUYERS PRODUCTS Blue LED Pedestrian Warning light for Forklifts (1492133)
- Buyers Products Automotive Warning & Marker Lights