Shop All Automotive Warning & Marker Lights
Buyers Products
LED Strobe Light, Green, 3-3/8"
Mfr # 8892309
Zoro # G6074980
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24VDC
- Color Green
- Housing Material Aluminum
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 8892309
- Zoro # G6074980
- UPC # 724920160698
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Details
Lamp Type | Led |
Voltage | 12 to 24VDC |
Color | Green |
Housing Material | Aluminum |
Mounting | Surface |
Item | LED Strobe Light,Green,3-3/8" |
Rating | IP67; 0.24A |
Description
LED Strobe Light,Green,3-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUEST Extra-Duty On/Off Diesel Power Battery Switch (2304A)
- PYLE Marine Bt Receiver Stereo & Speaker Kit, PLMRKT36WT (PLMRKT36WT)
- VEXILAR Digital Automatic Charger - 1 Amp (V-410)
- CURT Trailer Adapter, 57260 (57260)
- BUYERS PRODUCTS 15 Inch Octagonal LED Mini Light Bar - Amber/Clear (8891062)
- BUYERS PRODUCTS 11 Inch Rectangular Amber/Clear LED Mini Light Bar (8891052)
- BUYERS PRODUCTS Class 1 Low Profile Oval Mini Light Bar - Amber/Clear (8891082)
- BUYERS PRODUCTS Black Grommet For 5 Inch Rectangular Surface Mount Mini Strobe Lights (8891505)
- BUYERS PRODUCTS 5.1 Inch by 3.8 Inch Incandescent Beacon Strobe Light (SL500A)
- BUYERS PRODUCTS 16.6 x 6 Inch Amber Halogen Revolving Light Bar (8891020)
- MAXXIMA Clearance Light, LED, Amber, Oval, 6-1/4 L (M20332YCL)
- Buyers Products Automotive Lighting