Shop All Automotive Lighting Mounts & Brackets
Buyers Products
Latch, Flush-Mount, Nonlocking, Paddle
Mfr # N3980
Zoro # G0950747
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 3 3/8 x 4 5/8 in Recess
- Type Flush-Mount, Nonlocking, Paddle
- Length (In.) 5 1/2 in
- Length 5 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # N3980
- Zoro # G0950747
- UPC # 724920034814
- Country of Origin China
- Category Automotive Lighting Mounts & Brackets
Dimensions
Length (In.) | 5 1/2 in |
Length | 5 1/2 in |
Width | 4 1/4 in |
Overall Height | 5 1/2 in |
Compatible Recess Width | 3 1/4 in |
Overall Width | 4 1/4 in |
Compatible Recess Height | 4 1/4 in |
Details
Item | Vehicle Storage Latch |
For Use With | 3 3/8 x 4 5/8 in Recess |
Type | Flush-Mount, Nonlocking, Paddle |
Material | Steel |
Color | Silver |
Features | Corrosion-Resistant, Hidden Studs |
Includes | Keys |
For Truck Type | Truck Boxes |
Finish | Unfinished |
Installation Method | Weld-On |
Keeper Included | No |
Lock Type | Keyed Lock |
Mount Type | Recessed |
Compatible Product Type | Truck Boxes |
Product Type | Paddle Latch |
Description
Latch, Flush-Mount, Nonlocking, Paddle
- •Ideal for repeated daily use, you can "shut and go" or lock it with the included keys.
- •Hidden studs help safeguard belongings.
- •Corrosion-resistant polished stainless steel construction.
- •Locking and non-locking options available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK PRODUCTS Quick Products JQ-RHB Replacement Plastic Cover for Electric Tongue Jack - Black (JQ-RHB)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 9 In (PT90-10)
- SPEC-D TUNING 2009-2019 DODGE RAM 1500 / 2500 / 3500 PROJECTOR HEADLIGHTS, PK 2 (2LHP-RAM09-SQ-RS)
- ILC Replacement for DENSO 101211-8771 ALTERNATOR (101211-8771 ALTERNATOR)
- BUYERS PRODUCTS 8 TON Combination Hitch With Mounting Kit 2-5/16 Inch Ball BH8 Series (10055)
- BUYERS PRODUCTS 18x18 Inch Bolted Black Formed Steel Mounting Brackets (1701006B)
- BUYERS PRODUCTS Stainless Steel Beacon Mount Bracket (8891003)
- BUYERS PRODUCTS 18x24 Inch Bolted Black Formed Steel Mounting Brackets (1701011B)
- BUYERS PRODUCTS Latch, Flush-Mount, Locking, Paddle (L1980)
- BUYERS PRODUCTS Light Bar Mount, Chevy/GM, 14-16 (8895100)
- BAJA DESIGNS JEEP JL A PILLAR MOUNT KIT 2018 WRANGLER JL BAJA DESIGNS (447001)
- Buyers Products Automotive Lighting Mounts & Brackets