Shop All Automotive Lighting Mounts & Brackets
Buyers Products
Latch, Flush-Mount, Nonlocking, Paddle
Mfr # N1980
Zoro # G4139301
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Flush-Mount, Nonlocking, Paddle
- Length (In.) 4 3/4 in
- For Use With 2 3/4 x 3 3/4 in Recess
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # N1980
- Zoro # G4139301
- UPC # 724920034753
- Country of Origin United States
- Category Automotive Lighting Mounts & Brackets
Dimensions
Length (In.) | 4 3/4 in |
Width | 3 5/8 in |
Length | 4 3/4 in |
Overall Height | 4 3/4 in |
Compatible Recess Width | 3 in |
Compatible Recess Height | 3 3/16 in |
Overall Width | 3 5/8 in |
Details
Item | Vehicle Storage Latch |
Type | Flush-Mount, Nonlocking, Paddle |
For Use With | 2 3/4 x 3 3/4 in Recess |
Material | Steel |
Color | Silver |
Features | Lockable Latch |
Finish | Unfinished |
For Truck Type | Truck Boxes |
Keeper Included | No |
Installation Method | Weld-On |
Product Type | Paddle Latch |
Mount Type | Recessed |
Compatible Product Type | Truck Boxes |
Description
Latch, Flush-Mount, Nonlocking, Paddle, Length 4 3/4 In, Material Rust-Resistant, For Use With 2 3/4 x 3 3/4 In Recess
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Hose Reducer, Blue, 1-1/2 in. to 2 in. (R40-150/200)
- WEATHERTECH Roll Up Truck Bed Cover, 8RC1365 (8RC1365)
- OPTIX Wiper Blade, Beam, Rubber, 26" Size (OTV261)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B243)
- BUYERS PRODUCTS 24x24 Inch Welded Black Structural Steel Mounting Brackets (1701015)
- BUYERS PRODUCTS Toolbox Bracket, 18"x18", PR (1701006)
- BUYERS PRODUCTS Stainless Steel Strap Kit For LED Modular Light Bar Ford F-250 To -550 1999-2016 (3026115)
- BUYERS PRODUCTS Stainless Steel Strap Kit For LED Modular Light Bar GM®/Chevy® 1500-5500 (Up to 2018) (3025442)
- BUYERS PRODUCTS 18x18 Inch Bolted Black Formed Steel Mounting Brackets (1701006B)
- BUYERS PRODUCTS Latch, Flush-Mount, Nonlocking, Paddle (N1883)
- GROTE Bracket, ABS, Clearance Marker, 3 In (43153)
- Buyers Products Automotive Lighting