Shop All Automotive Lighting Mounts & Brackets
Buyers Products
Latch, Flush-Mount, Nonlocking, Paddle
Mfr # N1883
Zoro # G3951245
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Flush-Mount, Nonlocking, Paddle
- Material Stainless Steel
- For Use With 2 3/4 x 3 3/4 in Recess
- Length (In.) 4 3/4 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # N1883
- Zoro # G3951245
- UPC # 724920034746
- Country of Origin China
- Category Automotive Lighting Mounts & Brackets
Dimensions
Length (In.) | 4 3/4 in |
Width | 3 5/8 in |
Length | 4 3/4 in |
Compatible Recess Width | 3 in |
Compatible Recess Height | 3 3/16 in |
Overall Height | 4 3/4 in |
Overall Width | 3 5/8 in |
Details
Item | Vehicle Storage Latch |
Type | Flush-Mount, Nonlocking, Paddle |
Material | Stainless Steel |
For Use With | 2 3/4 x 3 3/4 in Recess |
Color | Silver |
Features | Lockable Latch |
For Truck Type | Truck Boxes |
Keeper Included | No |
Finish | Unfinished |
Installation Method | Bolt-On |
Mount Type | Recessed |
Compatible with Manufacturer Model Number | 04020, 7707614 |
Compatible Product Type | Truck Boxes |
Product Type | Paddle Latch |
Compatible Manufacturer Part Number | 04020, 7707614 |
Description
Latch, Flush-Mount, Nonlocking, Paddle, Length 4 3/4 In, Material Stainless Steel, For Use With 2 3/4 x 3 3/4 In Recess
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYMILLS Cleaning Detergent, Concetrate, 5 Gal. (GM880-5)
- FLEXTECH Hose Reducer, Blue, 2-1/2 in. to 3 in. (R40-250/300)
- WAI GLOBAL WIPER MOTOR, WPM299 (WPM299)
- WARN INDUSTRIES SNOW PLOW MOUNTING KIT, SVCKIT PIN QCK REL PLW BS (71493)
- BUYERS PRODUCTS Extended Stainless Steel Truck Hood Light Brackets For Use With Dual Stud Plow Lights (PLB12SS)
- BUYERS PRODUCTS 2.5 Inch Amber LED Strobe Light (8891403)
- BUYERS PRODUCTS Stainless Steel Strap Kit For LED Modular Light Bar GM®/Chevy® 1500-5500 (Up to 2018) (3025442)
- BUYERS PRODUCTS Single Oval Light Box Stainless Steel (LB383SST)
- BUYERS PRODUCTS Black Mounting Bracket For 4.375 Inch Surface Mount Ultra-Thin Strobe Lights (8892255)
- BUYERS PRODUCTS Replacement Black Powder Coated Fender Mounting Arm (8591010)
- DEE ZEE CAB RACK LIGHT MOUNTING BRACKET (SIDE) (DZ95064)
- Buyers Products Automotive Lighting Mounts & Brackets