Shop All Automotive Lighting Mounts & Brackets
Buyers Products
Latch, Flush-Mount, Locking, Paddle
Mfr # L1883
Zoro # G4046971
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2 3/4 x 3 3/4 in Recess
- Type Flush-Mount, Locking, Paddle
- Material Stainless Steel
- Length (In.) 4 3/4 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # L1883
- Zoro # G4046971
- UPC # 724920034036
- Country of Origin China
- Category Automotive Lighting Mounts & Brackets
Dimensions
Length (In.) | 4 3/4 in |
Width | 3 5/8 in |
Length | 4 3/4 in |
Compatible Recess Width | 3 in |
Overall Width | 3 5/8 in |
Compatible Recess Height | 3 3/16 in |
Overall Height | 4 3/4 in |
Details
Item | Vehicle Storage Latch |
For Use With | 2 3/4 x 3 3/4 in Recess |
Type | Flush-Mount, Locking, Paddle |
Material | Stainless Steel |
Color | Silver |
Includes | Keys |
Features | Lockable Latch |
Keeper Included | No |
Finish | Unfinished |
Installation Method | Bolt-On |
For Truck Type | Truck Boxes |
Compatible with Manufacturer Model Number | 04025, 7707615 |
Lock Type | Keyed Lock |
Product Type | Paddle Latch |
Mount Type | Recessed |
Compatible Product Type | Truck Boxes |
Compatible Manufacturer Part Number | 04025, 7707615 |
Description
Latch, Flush-Mount, Locking, Paddle, Length 4 3/4 In, Material Stainless Steel, For Use With 2 3/4 x 3 3/4 In Recess
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Battery Cable, 3/0 ga, 100ft., Red (19YD89)
- BALDWIN FILTERS Hydraulic Filter, 4-21/32 x 6-9/32 In (BT8890-MPG)
- SYLVANIA BULBS AND FLASHERS H11 White Set of 2 (H11ST.BP2)
- DORMAN 17 X 7.5 In Steel Wheel, 939-103 (939-103)
- BUYERS PRODUCTS Latch, Flush-Mount, Nonlocking, Paddle (N1980)
- BUYERS PRODUCTS Black Grommet Recessed For8891400/8891401 Mini Strobe (8891405)
- BUYERS PRODUCTS 8 TON Combination Hitch With Mounting Kit 2-5/16 Inch Ball BH8 Series (10055)
- BUYERS PRODUCTS Dual Oval Light Box Stainless Steel (LB3163SST)
- BUYERS PRODUCTS Toolbox Bracket, 18"x24", PR (1701011)
- BUYERS PRODUCTS Latch, Flush-Mount, Locking, Paddle (L1980)
- RIGID INDUSTRIES 14-17 POLARIS RZR TURBO A-PILLAR MOUNT FITS REFLECT & 2 D-SRS/D-SS OR (41648)
- Buyers Products Automotive Lighting