Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
Keeper for B2596 Series Spring Latches
Mfr # B2596KSS
Zoro # G9112159
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With B2596 Series Spring Latches
- Material Stainless Steel
- Features Zinc-Plated
- Width 3/4" (Bolt)
- Type Heavy-Duty Keeper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # B2596KSS
- Zoro # G9112159
- UPC # 724920102629
- Country of Origin India
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Width | 3/4" (Bolt) |
Details
For Use With | B2596 Series Spring Latches |
Item | Keeper |
Material | Stainless Steel |
Features | Zinc-Plated |
Type | Heavy-Duty Keeper |
Description
Keeper,Stainless Steel,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK PRODUCTS Quick Products QPLSJS Deluxe Quick-Connect Scissors Jack Socket (QPLSJS)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 20g., Zinc, PK100 (5361-0200-202)
- ASSOCIATED EQUIPMENT Heavy-Duty Fleet Battery Charger, Automatic Boosting, 6, 12, 18, 24 Volt, 400 Amp (6002B)
- WEATHERTECH Cargo w/Bumper Protector/Cocoa, 43656SK (43656SK)
- BUYERS PRODUCTS Catch, U-Shaped Ball Cup (WJ201U)
- BUYERS PRODUCTS 1/2 Inch Zinc Plated Spring Latch Assembly with Keeper (B2595LKB)
- BUYERS PRODUCTS Cruciform Safety Chain Bracket (SC450C)
- BUYERS PRODUCTS Buyers Products 3/8" Drop Forged Weld-On Heavy-Duty Towing Hook - Grade 70 - B2409W375 (B2409W375)
- BUYERS PRODUCTS D-Ring, PK 4 (B5055I4)
- BUYERS PRODUCTS Forged Bracket to Fit 1 Inch D-Ring (B50BF)
- BAILEY Bolt-on 1/2 in. Forged D-Ring w/ bracket: 4,080 lbs. Working Load Limit, C-1045 Steel (322241)
- Buyers Products Towing Rings, Hooks & Tow Eyes