Shop All Trailer Wiring
Buyers Products
Kabgard™ Spot And Flood Light Mount
Mfr # 85166
Zoro # G9113069
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Application Truck Lights, Pickup Trucks
- Type Spot/Flood Light Mounts
- Includes Mounting hardware
- Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 85166
- Zoro # G9113069
- UPC # 724920139113
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 2-1/2" |
Width | 2" |
Details
Item | Light Mount,Kabgard,Spot And Flood |
Color | Black |
Application | Truck Lights, Pickup Trucks |
Type | Spot/Flood Light Mounts |
Includes | Mounting hardware |
Material | Carbon Steel |
Description
Light Mount,Kabgard,Spot And Flood
- •Post mounts allow flood and spot lights to mount on your KabgardTM Window Protector.
- •Easy to install clamp-on design.
- •Corrosion-resistant black powder-coated finish.
- •Mounting hardware included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON GX1850 Fixed Mount VHF - NMEA 2000 - Black (GX1850B)
- MEVOTECH Toyta 4Runner 01-96 Strut Mount, Mp904900 (MP904900)
- PETERSON MANUFACTURING Incandescent Rectangular 6 Length x 2116 Width Red Lens Surface Mount (M130R)
- MAG 1 Diesel Engine Oil, 1 Gal., 5W-40 (MAG62627)
- BUYERS PRODUCTS 6-Way Die-Cast Metal Trailer Connector - Trailer Side (TC2006)
- BUYERS PRODUCTS 7-Way Stamped Zinc Trailer Connector - Truck Side (TC1007Z)
- BUYERS PRODUCTS 20 Foot Stainless Steel Core Wire (R38D6x20)
- BUYERS PRODUCTS Kabgard™ Beacon Light Mount 6-1/2 Inch Drivers Side (85141)
- BUYERS PRODUCTS Aluminum Crank Arm Tarp System - 3 Springs Without Wind Deflector (5543006)
- BUYERS PRODUCTS Zinc Plated 10-Ton Forged Steel Tow Eye 3 Inch I.D. (B16140Z)
- GROTE Cable, 7 Cond, 14 ga., 500 ft. (82-5614)
- Buyers Products Trailer Wiring