Shop All Trailer Wiring
Buyers Products
Kabgard™ Mini Lightbar Mount
Mfr # 85152
Zoro # G9113190
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Truck Lights, Pickup Trucks
- Material Carbon Steel
- Length 16"
- Includes Mounting hardware
- Type Mini Light Bar Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 85152
- Zoro # G9113190
- UPC # 724920124607
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 16" |
Width | 7" |
Details
Item | Lightbar Mount,Kabgard,Mini |
Application | Truck Lights, Pickup Trucks |
Material | Carbon Steel |
Includes | Mounting hardware |
Type | Mini Light Bar Mount |
Color | Black |
Description
Lightbar Mount,Kabgard,Mini
- •Allows easy mounting of a small light bar to your KabgardTM Window Protector.
- •Easy clamp-on design.
- •Corrosion-resistant black powder-coated finish.
- •Mounting hardware included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 5 x 6-1/8 In (PT268)
- LISLE Master Fuel Injection Kit (55700)
- BALDWIN FILTERS Air Filter, 5 x 1-5/16 in. (PA1627)
- BUYERS PRODUCTS 18x18x60 Inch Black Steel Underbody Truck Box With Paddle Latch (1702115)
- BUYERS PRODUCTS 7-Way Plastic Trailer Connector - Truck Side (TC1007P)
- BUYERS PRODUCTS 2-Way Die-Cast Zinc Trailer Connector -Trailer Side - Vertical Pins with Spring (TC2012)
- BUYERS PRODUCTS 12" Inch Steel Grip Strut Tread (3013531)
- BUYERS PRODUCTS Swing-Away Marine Jack, 10" Travel (91610)
- BUYERS PRODUCTS 7-Way Stamped Zinc Trailer Connector - Trailer Side (TC2007Z)
- BUYERS PRODUCTS 7-Way Plastic Trailer Connector - Trailer Side (TC2007P)
- DRAW-TITE SCREW-IN MOUNT 7 WAY CAR END US OEM EQUIPPED W/FACTORY SOCKET (85219)
- Buyers Products Trailer Wiring