Shop All Trailer Jacks & Accessories
Buyers Products
Jack, Swivel, Top Wnd, 10"Trvl, Brkt Mnt
Mfr # 0091210
Zoro # G709768949
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gear Travel 10 in
- Handle Type Topwind
- Load Capacity 2,000 lb
- Construction Carbon Steel
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 0091210
- Zoro # G709768949
- UPC # 724920066860
- Country of Origin China
- Category Trailer Jacks & Accessories
Details
Item | Jack |
Gear Travel | 10 in |
Handle Type | Topwind |
Load Capacity | 2,000 lb |
Construction | Carbon Steel |
Finish | Powder Coated |
Features | Ergonomic, Easy-to-Use Handle is Top-Mounted, Jack Conveniently Swings Out of the Way for Traveling, Weather-Resistant |
Jack Type | Sidewind Jack |
Description
Jack, Handle Type Topwind, Mounting Type Weld on Swivel Bracket, Gear Travel 10 in, Load Capacity 2,000 lb, Jack Type Sidewind Jack, Construction Carbon Steel, Features Ergonomic, Easy-to-Use Handle is Top-Mounted, Jack Conveniently Swings Out of the Way for Traveling, Weather-Resistant, Finish Powder Coated
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Primary Radialseal, P828889 (P828889)
- DELPHI Install Kit, 7135276 (7135276)
- DISCO Blk Nyln Front Bumper Ret 10mm Hole Size 20mm Hd Dia PK10 (10681PK)
- WESTIN Sure-Grip Running Boards (27-6145)
- BUYERS PRODUCTS High Density Poly Outrigger Pad - 24 x 24 x 1 Inch (OP24X24P)
- BUYERS PRODUCTS Jack, Side Wnd, 10000 lb Cap. (0091410)
- BUYERS PRODUCTS Foot Base for A-Frame Jacks (0091269)
- BUYERS PRODUCTS A-Frame Jack w/Support Foot, 2K Cap. (91260)
- BUYERS PRODUCTS A-Frame Jack, 15" Travel, 2K Capacity (91261)
- BUYERS PRODUCTS Top Wind Square Tube Jack, 26" Travel (91310)
- HUSKY TOWING TRAILER JACKS, JACK, 1000# TOP WIND A-FRAME BULK (88126)
- Buyers Products Trailer Jacks & Accessories