Shop All Trailer Jacks & Accessories
Buyers Products
Jack, Side Wnd, 10000 lb Cap.
Mfr # 0091410
Zoro # G4515414
original price:
$252.57
9% off
new price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Finish Powder Coated
- Max. Lift Height 2 ft 3-7/64 in
- Retracted Length 12 5/16 in
- Static Load Capacity 12,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 0091410
- Zoro # G4515414
- UPC # 724920088510
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Max. Lift Height | 2 ft 3-7/64 in |
Retracted Length | 12 5/16 in |
Maximum Lift Height | 2 ft 3 1/8 in |
Extended Length | 38 1/16 in |
Details
Construction | Steel |
Finish | Powder Coated |
Static Load Capacity | 12,000 lb |
Base | Drop Leg |
Item | Jack |
Load Capacity | 10,000 lb |
Mounting Brackets | Weld On |
Lift Range | 1 1/8 in |
Type | Sidewind Trailer Jack |
Includes | Drop Pin, Footpad |
Maximum Lifting Capacity | 10,000 lb |
Handle Type | Sidewind |
Features | Corrosion-Resistant, Spring Return Mechanism, Strong, Durable 4 in Square Construction |
Jack Type | Sidewind Trailer Jack |
Adjustment Range | 12 3/8 in |
Number of Wheels | 1 |
Gear Travel | 12 3/8 in |
Description
Jack, Number of Wheels 1, Static Load Capacity 12,000 lb, Maximum Lift Height 2 ft 3 1/8 in, Handle Type Sidewind, Mounting Type Weld-On, Gear Travel 12 3/8 in, Load Capacity 10,000 lb, Maximum Lifting Capacity 10,000 lb, Extended Length 38 1/16 in, Retracted Length 12 5/16 in, Jack Type Sidewind Trailer Jack, Adjustment Range 12 3/8 in, Base Drop Leg, Construction Steel, Features Corrosion-Resistant, Spring Return Mechanism, Strong, Durable 4 in Square Construction, Finish Powder Coated
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Heat Shrink/Solder Q.D., 16-14G, .25", PK25 (84-2824)
- LITTLE-TREES Little Trees Black Ice Scent Car Air Freshener Solid , 3PK (U3S-32055)
- LISLE Offset Spark Plug Wire Removal Pliers, 51420 (51420)
- GATES Truck & Bus V-Belt, Tr22373 (TR22373)
- BUYERS PRODUCTS Top Wind Swivel Jack, 10" Travel (91205)
- BUYERS PRODUCTS Top Wind Swivel Jack, 15" Travel (91215)
- BUYERS PRODUCTS Foot Base for A-Frame Jacks (0091269)
- BUYERS PRODUCTS High Density Poly Outrigger Pad - 24 x 24 x 1 Inch (OP24X24P)
- BUYERS PRODUCTS Jack, Swivel, Top Wnd, 10"Trvl, Pipe Mnt (0091205)
- BUYERS PRODUCTS High Density Poly Outrigger Pad - 18 x 18 x 1 Inch (OP18X18P)
- STROMBERG CARLSON Stromberg Carlson JET-5000 5000 lb. Electric Tongue Jack - Black (JET-5000)
- Buyers Products Trailer Jacks & Accessories