Shop All Inspection Service Doors
Buyers Products
Inspection Door with Intent - 8 x 15 Inch Door Opening SS
Mfr # CCD0815SS
Zoro # G311376396
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 21 in
- Body Material 304 Stainless Steel
- Width (In.) 18.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # CCD0815SS
- Zoro # G311376396
- UPC # 724920246149
- Country of Origin United States
- Category Inspection Service Doors
Dimensions
Depth (In.) | 21 in |
Width (In.) | 18.5 in |
Details
Body Material | 304 Stainless Steel |
Description
Buyers Products Serviceable Inspection Door provides access into dump body without requiring the entire tailgate to be opened, such as getting a shovel full of asphalt or aggregate, dumping into a wheelbarrow, or sampling the materialThe door has a pin to hold the door open in various positions and a turn-buckles in the linkage to adjust how the door snaps closedBolt together design allows for door, linkage, and tracks to be removed for service, cleaning, and painting after installationChoose the size and material to match your tailgate. This door assembly is available in two heights, in either carbon steel or stainless steel construction
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Fitting 1/2Inx1/2In Straight Pipe Swivel (9205X8X8)
- VIBCO Pneumatic Vibrator, 900 lb, 4000 vpm, 80psi (BVS-510)
- IKO Cam Followers, CF20BUU (CF20BUU)
- DAYTON DC Gearmotor, 42 rpm, 12V, TENV (1LPK3)
- BUYERS PRODUCTS Inspection Door with Intent - 8 x 15 Inch Door Opening (CCD0815)
- TSUBAKI Inspection Door, 8 x 12 In (R2SG)
- TSUBAKI Inspection Door, 8 x 12 In (P2SG)
- TSUBAKI Inspection Door, 5 x 8 In (R1SG)
- TSUBAKI Inspection Door, 14 x 20 In (P3SG)
- Buyers Products Chains & Chain Sprockets