Shop All Trailer & Towing Accessories
Buyers Products
Inspection Door with Detent - 7.25 x 13.75 Inch Door Opening-Stainless Steel
Mfr # CCD0714SS
Zoro # G9113428
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13-3/4" (Door Opening)
- Material 304 Stainless steel
- Type Inspection Door With Detent
- Features Zinc Chromate Primer Finish; Provides an Opening into the Dump Body for Any Task Not Requiring the Entire Tailgate to Be Lowered
- For Use With Dump Body Applications, Dump Trucks, Work Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # CCD0714SS
- Zoro # G9113428
- UPC # 724920102124
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 13-3/4" (Door Opening) |
Details
Item | Inspection Door |
Material | 304 Stainless steel |
Type | Inspection Door With Detent |
Features | Zinc Chromate Primer Finish; Provides an Opening into the Dump Body for Any Task Not Requiring the Entire Tailgate to Be Lowered |
For Use With | Dump Body Applications, Dump Trucks, Work Trucks |
Description
Inspection Door,Stainless Steel
- •Provides an opening into the dump body for any task not requiring the entire tailgate to be lowered.
- •Customize the handle for right- or left-handed operation.
- •Detent door holder for reliable positioning.
- •Choose the door to fit your dump size.
- •Durable carbon steel construction with a paintable zinc chromate primer finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Contact Set (Points), Jp-13P (JP-13P)
- SUR&R Brake Line Fitting Kit, 1/4" Tube Size (BR-EZ14)
- KEYSCO TOOLS Add A Roll, Kit (78008)
- DAYCO 84-09 Numerous Applications Heater Hose, 87615 (87615)
- BUYERS PRODUCTS 3-Point Die Cast Flush Mount Compression Latch with lock cylinder, key set, and gasket (LL90003)
- BUYERS PRODUCTS High Density Poly Outrigger Pad - 24 x 24 x 1-1/2 Inch (OP242415)
- BUYERS PRODUCTS 2-Position Trimmer Rack (LT19)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 3/4 Diameter x 4-1/4 Inch Usable Length (66110)
- BUYERS PRODUCTS Bolt-On Receiver Tube For 2-1/2 Inch Receivers (1804250)
- BUYERS PRODUCTS 2 Inch Plain Receiver Tube - 12 Inch Shank (RT25812)
- C.E. SMITH Pkg Bearing Protector w/Cover, Pair 1.781 in. (16270)
- Buyers Products Trailer & Towing Accessories