Shop All Inspection Service Doors
Buyers Products
Inspection Door With Detent - 14.00 X 13.19 Inch Door Opening-Stainless Steel
Mfr # CCD1415SS
Zoro # G511376394
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Depth (In.) 29 in
- Width (In.) 21.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # CCD1415SS
- Zoro # G511376394
- UPC # 724920246163
- Country of Origin United States
- Category Inspection Service Doors
Dimensions
Depth (In.) | 29 in |
Width (In.) | 21.5 in |
Details
Body Material | 304 Stainless Steel |
Description
Buyers Products Serviceable Inspection Door provides access into dump body without requiring the entire tailgate to be opened, such as getting a shovel full of asphalt or aggregate, dumping into a wheelbarrow, or sampling the materialThe door has a pin to hold the door open in various positions and a turn-buckles in the linkage to adjust how the door snaps closedBolt together design allows for door, linkage, and tracks to be removed for service, cleaning, and painting after installationChoose the size and material to match your tailgate. This door assembly is available in two heights, in either carbon steel or stainless steel construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Qd, 50SDS42 (50SDS42)
- QUINCY COMPRESSOR Quincy Parts Quin-Cip Piston Oil 40W 1 QT (2024601401)
- BULLDOG WINCH 0-150psi Air Pressure Gauge, 2", Mechanical, Lighted (42054B)
- DAYTON 2X774 Steel Reducer Bushing 3 Pack (2X774)
- BUYERS PRODUCTS Inspection Door with Intent - 8 x 15 Inch Door Opening (CCD0815)
- TSUBAKI Inspection Door, 5 x 8 In (R1SG)
- TSUBAKI Inspection Door, 8 x 12 In (P2SG)
- TSUBAKI Inspection Door, 8 x 12 In (R2SG)
- TSUBAKI Inspection Door, 14 x 20 In (P3SG)
- Buyers Products Inspection Service Doors