Shop All Trailer Hitches
Buyers Products
Hitch Receiver Extension, 18 In
Mfr # 1804007
Zoro # G4278513
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Dia. 3/4 in
- Finish Black Powder Coated
- Type Hitch Receiver Extension
- For Use With All 2 in Hitch Accessories, Bike Racks, Light-Duty Trailers, Towing Clearance
- Includes 18 in Hitch Receiver Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 1804007
- Zoro # G4278513
- UPC # 724920070218
- Country of Origin China
- Category Trailer Hitches
Dimensions
Hole Dia. | 3/4 in |
Width | 2 1/4 in |
Length | 18 in |
Height | 2 1/4 in |
Overall Width | 2 1/4 in |
Overall Length | 18 in |
Details
Item | Hitch Receiver Extension |
Finish | Black Powder Coated |
Type | Hitch Receiver Extension |
For Use With | All 2 in Hitch Accessories, Bike Racks, Light-Duty Trailers, Towing Clearance |
Includes | 18 in Hitch Receiver Extension |
Features | Corrosion-Resistant Black Powder-Coated Finish, Sturdy Cast-Steel Collar |
Color | Black |
Material | Steel |
Product Type | Hitch Receiver Extension |
Description
Hitch Receiver Extension,18 in
- •Lets you install a bike rack that clears your spare tire.
- •Provide more clearance between your vehicle and trailer.
- •Sturdy cast-steel collar.
- •Corrosion-resistant black powder-coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Universal Air Conditioning, Ha113401C (HA113401C)
- BALDWIN FILTERS Outer Air Filter, Round (PA5503)
- CAFRAMO Sirocco II 3-Speed 7" Gimbal Fan - White - 12-24V (7010CAWBX)
- BALDWIN FILTERS Air Filter, 2-15/16 x 3-15/16 in. (PA1688)
- BUYERS PRODUCTS 2 Inch Black Receiver Tube - 24 Inch Shank (RT25824B)
- BUYERS PRODUCTS Hitch Plate with 2-1/2 Inch Receiver Tube for Dodge®/RAM® 3500 - 5500 Cab & Chassis (1809077)
- BUYERS PRODUCTS 2 Inch Plain Receiver Tube - 10 Inch Shank (RT25810)
- BUYERS PRODUCTS 6 Ton Combination Hitch 2-5/16 Inch Ball (RM62516)
- BUYERS PRODUCTS 2 Inch Black Receiver Tube - 8 Inch Shank (RT25808B)
- BUYERS PRODUCTS Tri-Ball Hitch with Black Towing Balls - 2-1/2 Inch Receiver (1802250)
- CURT Trailer Hitch, 2" Receiver, Class 3,13354 (13354)
- Buyers Products Trailer Hitches