Shop All Trailer Hitches
Buyers Products
Hitch Plate with Receiver Tube 1/2 x 17.64 Inch for Dodge®/RAM® 3500 - 5500 Cab & Chassis
Mfr # 1809067
Zoro # G3765041
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$642.99
Free 30-Day Returns
Key Features
- For Use With Dodge/RAM 3500 to 5500 Cab and Chassis
- Manufacturers Warranty Length 1 yr
- Width 62"
- Application Towing
- Includes (2) 5/8 in Forged D-Rings, Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 1809067
- Zoro # G3765041
- UPC # 724920087926
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Manufacturers Warranty Length | 1 yr |
Width | 62" |
Length | 62 in |
Height | 17 3/8 in |
Overall Length | 62 in |
Overall Width | 62 in |
Details
For Use With | Dodge/RAM 3500 to 5500 Cab and Chassis |
Item | Hitch Plate |
Application | Towing |
Includes | (2) 5/8 in Forged D-Rings, Bracket |
Capacity GVW | 20,000 lb |
Features | Attached 2 in Receiver Tube, Corrosion-Resistant Powder Coating, Pre-Punched Hole That Fits Most Trailer Electrical Connectors, Ready to Use with Little or No Fabrication Needed |
Finish | Powder Coated |
Thickness | 1/2 in |
Product Type | Hitch Plate |
Gross Vehicle Weight Capacity | 20,000 lb |
Description
Hitch Plate,62 in
- •Ready to use with little or no fabrication needed.
- •Several models to choose from to fit your vehicle/chassis.
- •Easily connect safety chains to forged D-rings.
- •Convenient receiver tube hitch mounting.
- •Corrosion-resistant powder coating.
- •Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Elbow Catch (227030-1)
- CURT Under-Bed Gsnck Instlltn Brackets, 60659 (60659)
- SEA-DOG Sea-Dog 520085-1 Stainless Steel T-Handle Drain Plug - 1" (520085-1)
- ANCOR Red 1/0 AWG Tinned Copper Battery Cable - 50' (116505)
- BUYERS PRODUCTS Class 2 Multi-Fit Hitch Receiver - Accepts 1-1/4 Inch Ball Mounts (1801000)
- BUYERS PRODUCTS 6 Ton Combination Hitch 2-5/16 Inch Ball (RM62516)
- BUYERS PRODUCTS Hitch Receiver Extension, 12 In (1804005)
- BUYERS PRODUCTS 2 Inch Plain Receiver Tube - 6 Inch Shank (RT25806)
- BUYERS PRODUCTS Stainless Steel Mirror-Mounted Beacon Bracket (8891001)
- BUYERS PRODUCTS RV Universal Receiver Hitch (1804060)
- CURT Shrt Trunnion Bar Wght Distrib Kit, 17422 (17422)
- Buyers Products Trailer & Towing Hitches