Shop All Trailer Hitches
Buyers Products
Hitch Plate With 2-1/2 Inch Receiver Tube for Ford® F-350 - F-550 Cab & Chassis (1999+)
Mfr # 1809061A
Zoro # G3765190
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Includes (2) Forged D-Rings, Receiver Tube
- Manufacturers Warranty Length 1 yr
- Length 62 in
- Application Towing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1809061A
- Zoro # G3765190
- UPC # 724920106016
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Manufacturers Warranty Length | 1 yr |
Length | 62 in |
Width | 62" |
Height | 17 1/4 in |
Overall Length | 62 in |
Overall Width | 62 in |
Details
Finish | Powder Coated |
Includes | (2) Forged D-Rings, Receiver Tube |
Item | Hitch Plate |
Application | Towing |
For Use With | Ford F-350 to F-550 Cab and Chassis (1999+) |
Features | Attached 2 1/2 in Receiver Tube, Corrosion-Resistant Powder Coating, Pre-Punched Hole That Fits Most Trailer Electrical Connectors, Ready to Use with Little or No Fabrication Needed |
Capacity GVW | 20,000 lb |
Thickness | 1/2 in |
Product Type | Hitch Plate |
Gross Vehicle Weight Capacity | 20,000 lb |
Description
Hitch Plate, Product Type Hitch Plate, For Use With Ford F-350 to F-550 Cab and Chassis (1999+), Gross Vehicle Weight Capacity 20,000 lb, Overall Length 62 in, Overall Width 62 in, Thickness 1/2 in, Height 17 1/4 in, Features Attached 2 1/2 in Receiver Tube, Corrosion-Resistant Powder Coating, Pre-Punched Hole That Fits Most Trailer Electrical Connectors, Ready to Use with Little or No Fabrication Needed, Includes (2) Forged D-Rings, Receiver Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 12" Inch Galvanized Steel Grip Strut Tread (3012035)
- RUBBERMASTER 4.80/4.00-8 Bias Industrial Tube With TR13 Valve (250251)
- WEATHER GUARD Truck Box, Underbody, Steel, 24-1/8"W, Black, 2.3 cu. ft. (525-5-02)
- BUYERS PRODUCTS Ultra Thin 5 Inch Clear/Red LED Strobe Light (8892207)
- BUYERS PRODUCTS 7 Inch Hitch Receiver Extension (1804003)
- BUYERS PRODUCTS Tri-Ball Hitch with Pintle Hook and Chrome Towing Balls - 2-1/2 Inch Receiver (1802280)
- BUYERS PRODUCTS Tri-Ball Hitch with Black Towing Balls - 2-1/2 Inch Receiver (1802250)
- BUYERS PRODUCTS 2 Inch Plain Receiver Tube - 6 Inch Shank (RT25806)
- BUYERS PRODUCTS Hitch Plate with Pintle Mount For RAM® 3500-5500 -Bottom Channel (1809079)
- BUYERS PRODUCTS 2 Inch Black Receiver Tube - 36 Inch Shank (RT25836B)
- CURT Uni ATV Cargo Carrier, 41"x26" (18101)
- Buyers Products Trailer & Towing Hitches