Shop All Towing Chains & Cables
This Product is Discontinued
Buyers Products
Hitch Pin, 5 in, Zinc Plated Clear (Discontinued)
Mfr # HP6253WC
Zoro # G7306208
This Product is Discontinued
Key Features
- Material Carbon Steel
- Overall Length 5 in
- Includes Cotter Pin
- Capacity GVW 2,500 lb
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # HP6253WC
- Zoro # G7306208
- UPC # 724920033039
- Country of Origin India
- Category Towing Chains & Cables
Dimensions
Length | 5 in |
Overall Length | 5 in |
Manufacturers Warranty Length | 1 yr |
Compatible Hitch Size | 2 in |
Pin Diameter | 5/8 in |
Usable Length | 5 in |
Details
Item | Hitch Pin |
Material | Carbon Steel |
Includes | Cotter Pin |
Capacity GVW | 2,500 lb |
Finish | Clear Zinc Plated |
Hitch Pin Style | Pin and Clip |
Description
Hitch Pin, Hitch Pin Style Pin and Clip, Compatible Hitch Size 2 in, Pin Diameter 5/8 in, Overall Length 5 in, Usable Length 5 in, Includes Cotter Pin, Material Carbon Steel, Finish Clear Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.