Shop All Trailer & Towing Accessories
Buyers Products
Hitch Pin, 3/4 In x 4-1/2 In
Mfr # 66111
Zoro # G3622945
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3/4 in
- For Use With Universal
- Length 4 1/2 in
- Features High Visibility Blue Poly-Coated Handle Makes Pins Easy to See and Use, Silver, Steel Pin Shank
- Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 66111
- Zoro # G3622945
- UPC # 724920067010
- Country of Origin India
- Category Trailer & Towing Accessories
Dimensions
Height | 3/4 in |
Length | 4 1/2 in |
Width | 4 1/2 in |
Overall Length | 4 1/2 in |
Pin Diameter | 3/4 in |
Usable Length | 4 1/2 in |
Details
For Use With | Universal |
Features | High Visibility Blue Poly-Coated Handle Makes Pins Easy to See and Use, Silver, Steel Pin Shank |
Item | Hitch Pin |
Includes | Cotter Pin |
Finish | Yellow Zinc Plated |
Application | Truck and Trailer Equipment |
Material | Carbon Steel |
Hitch Pin Style | Pin and Clip |
Description
Hitch Pin,4 1/2 in,Zinc Plated Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH CargoLiners (431391)
- ILC Replacement for Leece Neville 2600JC Alternator (WX-XVRY-1)
- BUYERS PRODUCTS 1 Inch Forged D-Ring, 3x4 Inch ID (B50R)
- BALDWIN FILTERS Max. Perf. Glass F-F Lube Spin-On, B95-MPG (B95-MPG)
- BUYERS PRODUCTS Straight Tongue Coupler - 1-7/8 Inch Ball, 2-1/2 Inch Channel, 200 Pound Tongue Weight, Zinc Plated (0091052)
- BUYERS PRODUCTS 7-Way Flat to 4-Flat Plastic Trailer Connector Adapter (TC2074P)
- BUYERS PRODUCTS SPRING, TORSION RAMP, LEFT HAND COIL PL (3002879)
- BUYERS PRODUCTS Triple Ball Mount, Black (1802200)
- BUYERS PRODUCTS Forge Lever Nut 7/16 x 4 Inch Long with 1/2-13 N.C. Thread-Zinc Plated (B575CZ)
- BUYERS PRODUCTS Hitch Pin, 1 In x 4-1/2 In (66127)
- REESE Pintle And Ball Combo, 1 7/8 In (7024000)
- Buyers Products Trailer & Towing Accessories