Shop All Trailer & Towing Accessories
Buyers Products
Hitch Pin, 1/2 In x 4 In
Mfr # 66101
Zoro # G3661393
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Width 4 1/2 in
- Length 4 in
- Height 1/2 in
- Includes Cotter Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 66101
- Zoro # G3661393
- UPC # 724920066983
- Country of Origin India
- Category Trailer & Towing Accessories
Dimensions
Width | 4 1/2 in |
Length | 4 in |
Height | 1/2 in |
Diameter | 1/2 in |
Overall Length | 4 in |
Usable Length | 4 in |
Pin Diameter | 1/2 in |
Compatible Hitch Size | 1 1/4 in |
Details
Finish | Zinc Plated |
Includes | Cotter Pin |
Application | Truck and Trailer Equipment |
Item | Hitch Pin |
For Use With | Universal |
Features | High Visibility Blue Poly-Coated Handle Makes Pins Easy to See and Use, Silver, Steel Pin Shank |
Material | Carbon Steel |
Hitch Pin Style | Pin and Clip |
Description
Hitch Pin,4 in,Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT BLACK STEEL TRANSFER TANK 50 GALLON SQUARE (29211583)
- WEATHER GUARD Truck Box, Topside, Steel, 96-1/4"W, White, 21.4 cu. ft. (297-3-02)
- ABRAMS Focus 200 Series LED Dash & Deck Lightstick - Purple/ White (FL-4200-MW)
- PETERSON MANUFACTURING LED CLEARANCE LIGHT KIT (V178XR)
- BUYERS PRODUCTS COUPLER, 2-5/16in W/5 POS CHANNEL (0091555)
- BUYERS PRODUCTS Trailer King Pin, 2 In x 2-1/4 In (KP20025)
- BUYERS PRODUCTS Straight Tongue Coupler - 1-7/8 Inch Ball, 2-1/2 Inch Channel, 200 Pound Tongue Weight, Zinc Plated (0091052)
- BUYERS PRODUCTS Plain Forged Steel Grab Handle - 5/8 Diameter x 9.5 Inch Long (B2399A)
- BUYERS PRODUCTS Plain Forged Steel Grab Handle - 5/8 Diameter x 15.38 Inch Long (B2399D)
- BUYERS PRODUCTS 2-Position Trimmer Rack (LT19)
- CURT Quick Link, 2200 lb., 3/8", 82930 (82930)
- Buyers Products Trailer & Towing Accessories