Shop All Trailer & Towing Accessories
Buyers Products
Hitch Pin, 1 In x 4-1/2 In
Mfr # 66127
Zoro # G3738901
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4 1/2 in
- Application Truck and Trailer Equipment
- Includes Cotter Pin
- Width 4 1/2 in
- For Use With Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 66127
- Zoro # G3738901
- UPC # 724920067003
- Country of Origin India
- Category Trailer & Towing Accessories
Dimensions
Length | 4 1/2 in |
Width | 4 1/2 in |
Height | 1 in |
Overall Length | 4 1/2 in |
Pin Diameter | 1 in |
Usable Length | 4 1/2 in |
Details
Application | Truck and Trailer Equipment |
Includes | Cotter Pin |
For Use With | Universal |
Features | High Visibility Blue Poly-Coated Handle Makes Pins Easy to See and Use, Silver, Steel Pin Shank |
Item | Hitch Pin |
Finish | Yellow Zinc Plated |
Material | Carbon Steel |
Hitch Pin Style | Pin and Clip |
Description
Hitch Pin,4 1/2 in,Zinc Plated Yellow
- •Highly visible blue poly-coated handle is easy to spot.
- •Constructed from SAE AISI 1541 rated steel, hitch pins are a durable part in any application.
- •Pins include a zinc-plated cotter pin.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-11/32 x 2-3/32 x 5/16", CRW1, NBR (13421)
- MAIN FILTER NAPA 7874 Hydraulic Filter Replacement (MF0060063)
- CROWN AUTOMOTIVE 97-15 WRANGLR/95-04 GRND CHERKEE/97-01 CHERKEE/07-10 COMPASS/PATRIOT/0 (4658444)
- WESTIN AUTOMOTIVE 96-02 4RUNNER SIGNATURE SERIES BLACK STEP BARS (25-1455)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 1 Diameter x 6-1/4 Inch Usable Length (66125)
- BUYERS PRODUCTS Hitch Pin, 5/8 In x 4 In (66107)
- BUYERS PRODUCTS Plain Corner Security Latch Set (B2589B)
- BUYERS PRODUCTS Trailer King Pin, 2 In x 2-1/2 In (KP20050)
- BUYERS PRODUCTS Chrome-Plated Solid Steel Grab Handle - 1/2 Diameter x 13.25 Inch Long (B239918C)
- BUYERS PRODUCTS Liner Slat 6.5 x 90 Inch (LS166590)
- BULLDOG Trailer Coupler, Class I, 2000 lb., REESE TOWPOWER (74040)
- Buyers Products Trailer & Towing Accessories