Shop All Trailer Hitch Balls
Buyers Products
Hitch Ball, 2 5/16 in, Chrome
Mfr # 1802161
Zoro # G809769044
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Ball Diameter 2 5/16 in
- Material Carbon Steel
- Shank Diameter 1 in
- Shank Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1802161
- Zoro # G809769044
- UPC # 724920079853
- Country of Origin India
- Category Trailer Hitch Balls
Dimensions
Ball Diameter | 2 5/16 in |
Shank Diameter | 1 in |
Shank Length | 2 1/8 in |
Details
Item | Hitch Ball |
Finish | Chrome |
Material | Carbon Steel |
Gross Vehicle Weight Capacity | 6,000 lb |
Ball Type | Hitch Ball |
Description
Hitch Ball, Ball Diameter 2 5/16 in, Gross Vehicle Weight Capacity 6,000 lb, Material Carbon Steel, Finish Chrome, Ball Type Hitch Ball, Shank Diameter 1 in, Shank Length 2 1/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODE 3 Perimeter Light, LED, 12 to 24VDC (45BZR)
- DORMAN Dipstick, 917-008 (917-008)
- CRP PRODUCTS Volkswagen Golf 01 4 Cyl. 2.0L Volkswage Heater Hose, Chh0572 (CHH0572)
- LISLE WRENCH LARGE FILTER (LI53250)
- BUYERS PRODUCTS Triple Hitch Ball, Black Powder Coat (1802225)
- BUYERS PRODUCTS 3-Position 2 Inch Tubular Shank Adjustable Ball Mount (1803093)
- BUYERS PRODUCTS Dual Ball Hitch Solid Shank With Black Balls (2 in., 2-5/16 in.) (1802215)
- BUYERS PRODUCTS Tri-Ball Hitch-Tubular Shank with Black Towing Balls (1802202)
- BUYERS PRODUCTS 2-1/2 Inch Ball Mount With 5 Inch Drop (1803410)
- BUYERS PRODUCTS 2 Inch Ball Mount With 4 Inch Drop x 8 Inch Long Tube Black (1803010)
- CURT Double Lock Gooseneck Hitch Kit (60733)
- Buyers Products Trailer & Towing Hitches