Shop All Trailer & Towing Accessories
Buyers Products
High Density Poly Outrigger Pad - 24 x 24 x 1-1/2 Inch
Mfr # OP242415
Zoro # G0436519
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24"
- Features Ideal for Protecting Concrete, Paved, and Other Surfaces; 1-1/2" Thick
- Material High Density Polyethylene
- Type Outrigger Pad
- Includes (2) Pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # OP242415
- Zoro # G0436519
- UPC # 724920154833
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 24" |
Width | 24" |
Details
Features | Ideal for Protecting Concrete, Paved, and Other Surfaces; 1-1/2" Thick |
Material | High Density Polyethylene |
Type | Outrigger Pad |
Includes | (2) Pads |
Color | Black |
For Use With | Utility Trucks, Tree Trimmers, Cranes, Heavy Equipment |
Item | Outrigger Pad |
Description
Outrigger Pad,Polymer24" x 24
- •Ideal for protecting concrete, paved, and other surfaces.
- •Durable HDPE high density polyethylene construction with built-in handle.
- •Lightweight pad is easy to carry and maneuver.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number 9470HD (9470HD)
- BALDWIN FILTERS Fuel Filter, 8-29/32x3-11/16x8-29/32 In (BF1249)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3506)
- GEARWRENCH Large Swivoil™ Filter Wrench 3.50 in - 3.88 in (3082D)
- BUYERS PRODUCTS Plain Forged Steel Weld-On Grab Handle - 1/2 Diameter x 13.25 Inch Long (B2399W)
- BUYERS PRODUCTS Liner Slat 6.5 x 90 Inch (LS166590)
- BUYERS PRODUCTS Solid Aluminum Flat Grab Handle 16 Inch Long (B239916AL)
- BUYERS PRODUCTS Poly-Coated Steel Grab Handle 10.81 Inch Long (B239911P)
- BUYERS PRODUCTS Camlock / Twist Lock Plunger Pin with 0.750 Inch Pin (TLP750)
- BUYERS PRODUCTS Quick Link Connector 3/8 Inch Diameter (7350038)
- TIE DOWN MARINE Stop-Bow 3, #86285 (86285)
- Buyers Products Trailer & Towing Accessories