Shop All Running Boards, Nerf Bars & Steps
Buyers Products
Heavy Duty Smooth Aluminum WideOpen™ Step Boxes for Semi Trucks - 24 Inch Width
Mfr # 1705282
Zoro # G600920675
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material .125 in. thick aluminum
- Installation Easy to install on tractor trailer frame rail.
- Step Type Replaceable grip strut steps
- Lid Opening Ultra-wide
- Hardware Material stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1705282
- Zoro # G600920675
- UPC # 724920183499
- Country of Origin United States
- Category Running Boards, Nerf Bars & Steps
Details
Material | .125 in. thick aluminum |
Installation | Easy to install on tractor trailer frame rail. |
Step Type | Replaceable grip strut steps |
Lid Opening | Ultra-wide |
Hardware Material | stainless steel |
Latch Type | Diecast compression latch |
Hinge Material | stainless steel |
Description
Class 8 Step Box - 24 Inch Width
- •Ultra-wide opening lid makes it easy to store and access equipment on your semi truck.
- •Universal design fits Peterbilt®, Kenworth®, International®, Freightliner®, Western-Star®, Volvo®, and Mack® trucks.
- •Extremely durable 0.125 in. thick aluminum construction.
- •Corrosion-resistant stainless steel hinge with heavy duty hinge and stainless steel hardware.
- •Replaceable grip strut steps provide superior traction and can easily swap out as they wear down.
- •Locking, polished stainless steel T-handle latch keeps your tools protected from theft.
- •Automotive bulb seal keeps water and dirt out of your box.
- •Easy to install on your tractor trailer frame rail. For boxes wider than 18 inches, Buyers recommends using 1701015 Steel Mounting Brackets to prevent stress cracks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTIVE PRODUCTS 0135 Deluxe Quick-Set Boat Trailer Bleeder (0135-MTV)
- GREEN LEAF Cap Bayonet Winged Closed Blk (Y8253040 6PK)
- ILC Replacement for Narva 17326 replacement light bulb lamp, 4PK (17326 NARVA)
- PEAK Peak Headlamp 9003 Hb2 (9003-BPP)
- BUYERS PRODUCTS Black Powder Coated Cable Type Truck Step - 12 x 12 x 1.38 Inch Deep (5231212)
- BUYERS PRODUCTS Perforated Metal Channel Truck Step Grip - 3 Row Ladder Rung (SG1501048)
- BUYERS PRODUCTS Class 8 Frame Steps for Semi Trucks - 18 Inch (5239018)
- BUYERS PRODUCTS Stainless Steel Folding Grab Step (B2797SS)
- BUYERS PRODUCTS Black Powder Coated Steel Retractable Truck Step (5232000)
- BUYERS PRODUCTS Safety Folding Foot/Grab or Step-Zinc Finish (B2797Z)
- LUVERNE Black Powder Coated Aluminum Running Boards (410088)
- Buyers Products Automotive Exterior Accessories