Shop All Running Boards, Nerf Bars & Steps
Buyers Products
Heavy Duty Smooth Aluminum WideOpen™ Step Boxes for Semi Trucks - 16 Inch Width
Mfr # 1705285
Zoro # G800920673
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material .125 in. thick aluminum
- Latch Type Diecast compression latch
- Installation Easy to install on tractor trailer frame rail.
- Hardware Material stainless steel
- Step Type Replaceable grip strut steps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 1705285
- Zoro # G800920673
- UPC # 724920183512
- Country of Origin United States
- Category Running Boards, Nerf Bars & Steps
Details
Material | .125 in. thick aluminum |
Latch Type | Diecast compression latch |
Installation | Easy to install on tractor trailer frame rail. |
Hardware Material | stainless steel |
Step Type | Replaceable grip strut steps |
Hinge Material | stainless steel |
Lid Opening | Ultra-wide |
Description
Class 8 Step Box - 16 Inch Width
- •Ultra-wide opening lid makes it easy to store and access equipment on your semi truck.
- •Universal design fits Peterbilt®, Kenworth®, International®, Freightliner®, Western-Star®, Volvo®, and Mack® trucks.
- •Extremely durable 0.125 in. thick aluminum construction.
- •Corrosion-resistant stainless steel hinge with heavy duty hinge and stainless steel hardware.
- •Replaceable grip strut steps provide superior traction and can easily swap out as they wear down.
- •Locking, polished stainless steel T-handle latch keeps your tools protected from theft.
- •Automotive bulb seal keeps water and dirt out of your box.
- •Easy to install on your tractor trailer frame rail. For boxes wider than 18 inches, Buyers recommends using 1701015 Steel Mounting Brackets to prevent stress cracks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union, Unequal, Brass, 3/8" Tube Size (62PTC-6-4)
- PUROLATOR Purolator A36272 PurolatorONE Advanced Air Filter (A36272)
- BOMAR 9/16" x 10' Gasket for Cast Hatches (P10055)
- ANCOR Tinned Battery Terminal - 3/8" Stud - Positive (260012)
- BUYERS PRODUCTS Stainless Steel Folding Grab Step (B2797SS)
- BUYERS PRODUCTS 2-Rung Stainless Steel Retractable Truck Step (5232001)
- BUYERS PRODUCTS 3-Rung Stainless Steel Retractable Truck Step (5233001)
- BUYERS PRODUCTS Safety Folding Foot/Grab or Step-Black Powder Coated (B2797BPC)
- BUYERS PRODUCTS Perforated Metal Channel Truck Step Grip - 3 Row Ladder Rung (SG1501048)
- BUYERS PRODUCTS 24x28x30 Inch Heavy Duty Diamond Tread Aluminum Step Box (1705183)
- LUVERNE Black Powder Coated Aluminum Side Steps (584114-571439)
- Buyers Products Running Boards, Nerf Bars & Steps