Shop All Running Boards, Nerf Bars & Steps
Buyers Products
Heavy Duty Smooth Aluminum WideOpen™ Step Boxes for Semi Trucks - 12 Inch Width
Mfr # 1705280
Zoro # G700920681
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material .125 in. thick aluminum
- Hardware Material stainless steel
- Step Type Replaceable grip strut steps
- Lid Opening Ultra-wide
- Latch Type Diecast compression latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1705280
- Zoro # G700920681
- UPC # 724920183475
- Country of Origin United States
- Category Running Boards, Nerf Bars & Steps
Details
Material | .125 in. thick aluminum |
Hardware Material | stainless steel |
Step Type | Replaceable grip strut steps |
Lid Opening | Ultra-wide |
Latch Type | Diecast compression latch |
Hinge Material | stainless steel |
Installation | Easy to install on tractor trailer frame rail. |
Description
Class 8 Step Box - 12 Inch Width
- •Ultra-wide opening lid makes it easy to store and access equipment on your semi truck.
- •Universal design fits Peterbilt®, Kenworth®, International®, Freightliner®, Western-Star®, Volvo®, and Mack® trucks.
- •Extremely durable 0.125 in. thick aluminum construction.
- •Corrosion-resistant stainless steel hinge with heavy duty hinge and stainless steel hardware.
- •Replaceable grip strut steps provide superior traction and can easily swap out as they wear down.
- •Locking, polished stainless steel T-handle latch keeps your tools protected from theft.
- •Automotive bulb seal keeps water and dirt out of your box.
- •Easy to install on your tractor trailer frame rail. For boxes wider than 18 inches, Buyers recommends using 1701015 Steel Mounting Brackets to prevent stress cracks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRP PRODUCTS Pentosin Pentofrost Sf Pink 1.5 Liter Pink Fs 1.5L, 8114107 (8114107)
- BUYERS PRODUCTS Universal Shelf Kit for 18x18x48 Underbody Truck Tool Boxes (1701077)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger/Maintainer, 10A 6V/12V (SC1358)
- SHARK INDUSTRIES Coats Corghi Stainless Steel Mount Demount Duck Head w/Round Hole (38305)
- BUYERS PRODUCTS Black Powder Coated Steel Retractable Truck Steps (RS3)
- BUYERS PRODUCTS Black Powder Coated Cable Type Truck Step - 9 x 15 x 4.75 Inch Deep (5230915)
- BUYERS PRODUCTS Perforated Metal Channel Truck Step Grip - 3 Row Ladder Rung (SG1501048)
- BUYERS PRODUCTS 1-Rung Stainless Steel Retractable Truck Step with Nonslip Tread - 17.38 x 15 Inch (RS1SS)
- BUYERS PRODUCTS 12 in W Galvanized Steel Flexible Rubber Step (5231112)
- BUYERS PRODUCTS Stainless Steel Folding Grab Step (B2797SS)
- WESTIN PRO TRAXX 5 Oval Nerf Step Bars (21-53720)
- Buyers Products Running Boards, Nerf Bars & Steps