Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
Heavy Duty Recessed Rope Ring Non-Plated Weldable Bracket
Mfr # B801
Zoro # G3764883
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5 in
- Features Heavy Duty, High Capacity Holding Power
- Application Commercial Work Trucks, Service Bodies, Steel Plate Floor Installation, Exterior Use
- Manufacturers Warranty Length 1 yr
- Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # B801
- Zoro # G3764883
- UPC # 724920158923
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Width | 5 in |
Manufacturers Warranty Length | 1 yr |
Length | 3/8 in |
Height | 1 5/16 in |
Overall Width | 5 11/16 in |
Overall Length | 6 5/8 in |
Details
Features | Heavy Duty, High Capacity Holding Power |
Item | Recessed Rope Ring |
Application | Commercial Work Trucks, Service Bodies, Steel Plate Floor Installation, Exterior Use |
Type | Heavy Duty Recessed Rope Ring |
For Use With | Commercial Work Trucks, Exterior Use, Service Bodies, Steel Plate Floor Installation |
Finish | Zinc Plated |
Product Type | Recessed Rope Ring |
Description
Recessed Rope Ring,6.65 in L
- •Working load limit of 2,000 lb.
- •Heavy duty ductile iron construction for exterior use.
- •A variety of available finishes.
- •Back plate option available.
- •Not approved for lifting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVISION Back Up Alarm, 4-23/32" H x 2-15/16" L (28701VA)
- AGS Spark Plug Boot Protector Dielectric Grease, Pouch, 4 g, 100 (SP-1)
- VELVAC Replacement Glass Kit, Type: For Class C (709748)
- LUMAPRO Miniature Lamp, H1-55, 65W, T2 1/2, 12V (H1 55W)
- BUYERS PRODUCTS Chrome Plated Drop-Forged Towing Hook Pairs (B2800AC)
- BUYERS PRODUCTS Tow Hook, 5-1/2" L, 3-1/2" W (B2799B1)
- BUYERS PRODUCTS 5/8 Inch Weld-On Spring Latch Assembly-Plain Tube - 2.53 x 4.68 Inch-Unassembled (B2598HU)
- BUYERS PRODUCTS Gooseneck Safety Chain U Bolt Kit (BRB03)
- BUYERS PRODUCTS 4 Inch Hook & Keeper Door Holder - Zinc Plated (DH500)
- BUYERS PRODUCTS Trimmer Line Spool Bracket for Open/Enclosed Landscape Trailers (LT40)
- CURT Custom Wiring Harness, 56391 (56391)
- Buyers Products Towing Rings, Hooks & Tow Eyes