Shop All Hoist Rings
Buyers Products
Heavy Duty D-Ring
Mfr # B40PKGD
Zoro # G502697620
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bail Dia. 1.9 in
- Width 4.5
- Height 0.75
- Hook Reach Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # B40PKGD
- Zoro # G502697620
- UPC # 724920017336
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1.9 in |
Width | 4.5 |
Height | 0.75 |
Hook Reach Length | 5 |
Description
This Heavy Duty D-ring features a U-shaped bracket to weld into place.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Lite Solutions 5 ft. H Aluminum Step Ladder Type II 225 lb. capacity (20-552-ABL)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- US CARGO CONTROL 1" Vinyl Coated Heavy Duty S-Hook: 2,500 lb. Break Strength (SH254)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- ACTEK Hoist Ring Screw, Replacement, For Use With, 46014 And 46014 Safety Hoist (46054)
- ANVIL 69 5 ZP LT/DTY W/NFPA TAP HGR (0500301825)
- CROSBY Hoist Ring, HR-125,180 deg. Pivot (1016920)
- ACTEK 10,000 Lbs Pivot Lifting Plate Screw, 44423 (44423)
- RUD CHAIN Hoist Ring, Bolt-On, 1385 lb. Load Limit (8504651)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 3/8-16in, 6 ft.-lb. (29053)
- RUD CHAIN Hoist Ring, 180 Pivot, 4400 lb.Load Cap. (7991094)
- Buyers Products Lifting Hardware