Shop All Trailer & Towing Accessories
Buyers Products
Hardware Kit, Unfinished, 4-13/32" L
Mfr # 8520
Zoro # G3764107
$5.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 26 1/4 in
- Finish Unfinished
- Manufacturers Warranty Length 1 yr
- Capacity GVW 100 lb.
- Width 5 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 8520
- Zoro # G3764107
- UPC # 724920000949
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Height | 26 1/4 in |
Manufacturers Warranty Length | 1 yr |
Width | 5 39/64 in |
Length | 4 13/32 in |
Overall Length | 4 3/8 in |
Overall Width | 2 in |
Details
Finish | Unfinished |
Capacity GVW | 100 lb. |
For Use With | BH8, PH5, PH8, and PH15 Series Hitches |
Item | Pintle Hook Mounting Hardware Kit |
Features | Mount Pintle Hook On Hitches |
Includes | (4) 1/2 in Flat Washers, (4) 1/2 in Grade 8 Hex Nuts, (4) 1/2 in Heavy Lock Washers, (4) 1/2 in x 2 in Grade 8 Cap Screws |
Product Type | Hardware Kit |
Description
Hardware Kit,4 3/8 in
- •Complete mounting kit for Buyers Products pintle/combination hitches.
- •Includes (4) 1/2 in. x 2 in. Grade 8 cap screws, (4) 1/2 in. Grade 8 hex nuts, (4) 1/2 in. heavy lock washers, and (4) /12 in. flat washers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 90Deg Male Elbow, 3/8 x 1/4 In (VS269NTA-6-4)
- SKF Shaft Seal, 1-1/8 x 2 x 1/4", CRW1, Nitrile Rubber (11340)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 2.75 Oz., PK50 (P275)
- DONALDSON AIR FILTERPRIMARY DURALITE (B105002)
- BUYERS PRODUCTS 5/8 Inch Bone Style Locking Hitch Pin Assembly With Chrome Finish (BLHP300)
- BUYERS PRODUCTS Chrome Plated Die-Cast Zinc Alloy Grab Handle - 8.25 Inch Long (B2399B2C)
- BUYERS PRODUCTS HINGE, WELD-ON, STL W/BRASS PIN, (FBP150GF)
- BUYERS PRODUCTS Liner Slat 6.5 x 71.25 Inch (LS166572)
- BUYERS PRODUCTS Black Powder Coated Poly Fender Mounting Kit - One per fender required (8591000)
- BUYERS PRODUCTS Lockable Trimmer Rack, 100 lb. (LT13)
- CURT Wheel Bearing Kit, 1-1/16" (23211)
- Buyers Products Trailer & Towing Accessories