Shop All Trailer & Towing Accessories
This Product is Discontinued
Buyers Products
Hand Winch, 800 lb. Capacity (Discontinued)
Mfr # HW800S
Zoro # G9108248
This Product is Discontinued
Key Features
- Application Boat Trailers, Enclosed Trailers
- For Use With 1-1/2" Width Strap
- Type Hand Winch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # HW800S
- Zoro # G9108248
- UPC # 724920081733
- Country of Origin China
- Category Trailer & Towing Accessories
Details
Item | Hand Winch,800 lb. Capacity |
Application | Boat Trailers, Enclosed Trailers |
For Use With | 1-1/2" Width Strap |
Type | Hand Winch |
Description
Hand Winch,800 lb. Capacity
- •Working load limit of 800 lb.
- •Durable 1-1/2 in. wide by 26 ft long nylon strap.
- •Interchangeable gear ratio gives you more power with less effort.
- •Ideal for horizontal pulling applications with a gear ratio of 4, 4:1.
- •7 in. long handle for comfortable operation.
- •Crank-style operation provides superior control.
- •High carbon steel gears resist wear.
- •Hook is zinc plated for corrosion resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.